Item Comparison: TP8W, PJ8B

Item

TP8W - Trademaster WP 1G 1 Duplex White - Legrand-Pass & Seymour

TP8W
Trademaster WP 1G 1 Duplex White

$0.4415 Each

$110.38 (250 Each)

QTY:
Each
Add
PJ8B - Wallplate 1G Duplex Poly Mid BR - Eaton

PJ8B
Wallplate 1G Duplex Poly Mid BR

$0.5312 Each

$132.80 (250 Each)

QTY:
Each
Add
Nacogdoches 989 26
All Stores 140,694 7,947
Vendor Legrand-Pass & Seymour Eaton
Catalog Number TP8W PJ8B
Manufacturer Number TP8W PJ8B
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007274554 00032664580802
Weight per package 0.0526 (lbs/each) 0.038 (lbs/each)
Description TP8W Trademaster WP 1G 1 Duplex White
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, White, 0.0500 LB
PJ8B Wallplate 1G Duplex Poly Mid BR
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0600 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.44 (Each) $0.53 (Each)
Carton/Reel $0.44 (1 Each) $0.53 (1 Each)
Standard Packaging/Reel $110.38 (250 Each) $132.80 (250 Each)
gang 1 -
insulation Bare -
Material Nylon Polycarbonate
Number of Gangs 1 1
Color White Brown
Finish - Gloss
Size 4.7 in -
Thickness 0.070 in 0.080 in
Description TRADEMASTER WP 1G 1 DUPLEX WHITE WALLPLATE 1G DUPLEX POLY MID BR
extra long description P&S TP8W TRADEMASTER WP 1G 1 DUPLEX EWD PJ8B Wallplate 1G Duplex Poly M
Features Trademaster Wall Plate with molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications Mid Size Wallplates - Polycarbonate Duplex Receptacle Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws prov
Long Description Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, White, 0.0500 lb Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0600 lb
Product Type Trademaster WP 1G 1 Duplex White Wallplate 1G Duplex Poly Mid BR
Short Description 1 Gang, Switch, Wall Plate, White 1 Gang, Screw Mount, Duplex Receptacle Wall plate, Brown
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height;Matching Mounting Screws Provided
dimensions 2.9375 (W) x 4.6875 (H) in 3.12 (W) x 4.87 (H) in
for use with - Receptacle
media - Yes
Mounting Type Wall Mount Screw Mount
package quantity 1 CT;25 PK 25 CT;250 PK
Standards Met UL 514;RoHS Compliant;CSA Certified RoHS Compliant
Made in USA yes yes
Brand Pass and Seymour Eaton Wiring Devices
Manufacturers Part Number TP8-W PJ8B
sub brand Pass & Seymour -
Category Description Residential plates Residential plates
Type Wall Plate Duplex receptacle wallplate
Weight 0.0500 lb 0.0600 lb
Application Residential;Commercial Commercial;Residential
Mounting WALL -
standard UL 514 UL Listed,cULus Listed,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat