Stock Availability
|
Nacogdoches |
1 |
71 |
All Stores |
|
|
Basic Specs
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ8LA |
TP8LA |
Manufacturer Number |
PJ8LA |
TP8-LA |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Grade 1G Plate
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751554 |
00785007274530 |
Weight per package |
0.06 (lbs/each) |
0.0526 (lbs/each) |
Description |
PJ8LA Wallplate 1G Duplex Poly Mid La
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0600 LB
|
TP8LA Trademaster WP 1G 1 Dup La
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Light Almond, 0.0500 LB
|
Price & Packaging
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.50 (Each) |
$0.44 (Each) |
Carton/Reel |
$12.48 (25 Each) |
$0.44 (1 Each) |
Standard Packaging/Reel |
$124.75 (250 Each) |
$110.38 (250 Each) |
|
gang |
- |
1 |
insulation |
- |
None |
Material |
Polycarbonate |
Nylon |
Number of Gangs |
1 |
1 |
|
Color |
Light Almond |
Light Almond |
Finish |
Gloss |
- |
|
Size |
- |
4.7 in |
Thickness |
0.080 in |
0.070 in |
|
Description |
WALLPLATE 1G DUPLEX POLY MID LA |
TRADEMASTER WP 1G 1 DUP LA |
extra long description |
EWD PJ8LA Wallplate 1G Duplex Poly |
- |
Features |
Mid Size Wallplates - Polycarbonate Duplex Receptacle Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws prov |
Trademaster, single gang, duplex wall plate molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications |
Long Description |
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0600 lb |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Light Almond, 0.0500 lb |
Product Type |
Wallplate 1G Duplex Poly Mid La |
Trademaster WP 1G 1 Dup La |
Short Description |
1 Gang, Screw Mount, Duplex Receptacle Wall plate, Light Almond |
1 Gang, Switch, Wall Plate, Light Almond |
Special Features |
Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height;Matching Mounting Screws Provided |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
|
Coil Voltage |
- |
60.000 60.000 |
dimensions |
3.12 (W) x 4.87 (H) in |
2.9375 (W) x 4.6875 (H) in |
for use with |
Receptacle |
- |
Mounting Type |
Screw Mount |
Wall Mount |
package quantity |
25 CT;250 PK |
1 CT;25 PK |
Standards Met |
RoHS Compliant |
UL 514;RoHS Compliant;CSA Certified |
|
Made in USA |
yes |
yes |
|
Brand |
Eaton Wiring Devices |
Pass and Seymour |
Manufacturers Part Number |
PJ8LA |
TP8-LA |
sub brand |
Eaton Wiring Devices |
Pass & Seymour |
|
Category Description |
RESIDENTIAL GRADE 1G PLATE |
Residential plates |
Type |
Duplex receptacle wallplate |
Wall Plate |
|
Weight |
0.0600 lb |
0.0500 lb |
|
Application |
Commercial;Residential |
Residential;Commercial |
Mounting |
- |
WALL |
standard |
UL Listed,cULus Listed,RoHS Compliant |
UL 514 |
|
Save Items to Quote
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Save Items to Custom List
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Add/Edit PJ8LA - Eaton Wiring Devices as Custom Part
Need Quote Access
Please Contact the account administrator for access to the Quote Feature
Need Custom List Access
Please Contact the account administrator for access to the Custom List Feature
Need Inventory Access
Please Contact the account administrator for access to the Inventory Feature
Need Custom Part Access
Please Contact the account administrator for access to the Custom Part Feature
Login Needed
Login is required for access to this feature
|
Save Items to Quote
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Save Items to Custom List
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Add/Edit TP8LA - Pass & Seymour/Legrand as Custom Part
Need Quote Access
Please Contact the account administrator for access to the Quote Feature
Need Custom List Access
Please Contact the account administrator for access to the Custom List Feature
Need Inventory Access
Please Contact the account administrator for access to the Inventory Feature
Need Custom Part Access
Please Contact the account administrator for access to the Custom Part Feature
Login Needed
Login is required for access to this feature
|