Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
PLG50S |
PLG15 |
Manufacturer Number |
PLG-50S |
PLG15 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121311 - Electrical fittings
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00781381651905 |
00782274566207 |
Weight per package |
0.1 (lbs/each) |
0.12 (lbs/each) |
Description |
PLG50S 1/2" Square Head Plug
Unilets Square Head Close-Up Plug, Size: 1/2 In, Material: Steel, Finish: Zinc Electroplate, Connection: Tapered MNPT, Standard: Ul 886 (1203), Ul File Number E10444, Csa C22.2 No. 25 and 30, Csa 065181, Ul Listed For Class I, Groups A, B
|
PLG15 1/2" SQ Head Plug
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Steel, 1/2", Square Head
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.31 (Each) |
$6.02 (Each) |
Carton/Reel |
$215.50 (50 Each) |
$6.02 (1 Each) |
Standard Packaging/Reel |
$2,155.00 (500 Each) |
$301.00 (50 Each) |
|
connection |
Tapered MNPT |
Threaded |
Material |
Steel |
Steel |
|
Finish |
Zinc Electroplated |
- |
|
|
Description |
1/2" SQUARE HEAD PLUG |
1/2" SQ HEAD PLUG |
extra long description |
APP PLG-50S PLUG 1/2 SQR HEAD CLOS |
CRS-H PLG15 1/2 SQ HEAD PLG |
Features |
- |
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs. |
Long Description |
UNILETS Square Head Close-Up Plug, Size: 1/2 IN, Material: Steel, Finish: Zinc Electroplate, Connection: Tapered MNPT, Standard: UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups A, B |
Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Steel, 1/2", Square head |
Product Type |
Plug 1/2 SQR Head Close-Up |
1/2 SQ Head PLG |
Special Features |
Explosionproof, dust-ignitionproof; Smooth, rounded integral bushing in each hub protects conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and ground continuity |
- |
|
dimensions |
- |
0.8400 IN X 1.1200 IN X 0.8400 IN |
|
Brand |
Appleton |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
PLG-50S |
PLG15 |
sub brand |
UNILETS |
- |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
Square Head Close-Up Plug |
Conduit plug |
|
Application |
For Use With Threaded Rigid Metal Conduit and IMC |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
standard |
UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D; Class II, Groups E, F, G; And Class III |
UL 886, CSA C22.2 |