Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Plastibond |
SPC |
Catalog Number |
PRHC0NDUIT34 |
PM075C0N |
Manufacturer Number |
PRHCONDUIT-3/4 |
N/A |
Category |
Heavy Wall Conduit -
Galvanized Heavy Wall Conduit
|
Unassigned
|
Classification |
All Plastibond Fittings
|
N/A
|
UNSPSC |
39131706 - Electrical conduit
|
-
|
UPC/EAN/GTIN |
00784011200023 |
736953000025 |
Weight per package |
1.12 (lbs/each) |
1.12 (lbs/each) |
Description |
PRHC0NDUIT34 3/4" Plasti-Bond Conduit
Galvanized Steel Rigid Conduit, Steel Material; 2 Mil Red Urethane Coated (Interior)/40 Mil Gray PVC Coated (Exterior) Finish; 10 Foot; 0.836 Inch Inner Diameter; 1.13 Inch Outer Diameter; Ul (Canada and Us), Ul 6, Csa C22.2, Etl Approval
|
PM075C0N 3/4" Perma Cote Conduit
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$9.32 (Foot) |
$10.56 (Foot) |
Carton/Reel |
$93.20 (10 Feet) |
$105.63 (10 Feet) |
Standard Packaging/Reel |
$20,225.05 (2170 Feet) |
$22,921.06 (2170 Feet) |
|
|
Finish |
2 Mil Red Urethane Coated (Interior)/40 Mil Gray PVC Coated (Exterior) |
- |
|
Inner Diameter |
0.836 INCH |
- |
Length |
10 Foot |
- |
Outer Diameter |
1.13 INCH |
- |
|
Additional Information |
Thread Protector Cap Color Red |
- |
Commodity Description |
Galvanized Rigid Steel Conduit |
- |
Description |
3/4" PLASTI-BOND CONDUIT |
3/4" PERMA COTE CONDUIT |
extra long description |
GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 0.836 INCH INNER DIAMETER; 1.13 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 112 POUND WEIGHT; 2170 FOOT PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; 0.107 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR RED; TRAVERSE AREA 0.549 SQUARE INCH; INCLUDES COUPLING |
- |
Long Description |
GALVANIZED STEEL RIGID CONDUIT, STEEL MATERIAL; 2 MIL RED URETHANE COATED (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; 10 FOOT; 0.836 INCH INNER DIAMETER; 1.13 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL |
- |
Product Type |
Galvanized Steel Rigid Conduit |
- |
|
Applicable Standard |
ISO 9001 |
- |
End Style |
Threaded |
- |
Wall Thickness |
0.107 INCH |
- |
|
Brand |
PLASTIBOND |
- |
Manufacturers Part Number |
PRHCONDUIT-3/4 |
- |
|
Category Description |
ALL PLASTIBOND FITTINGS |
Fuses & Fuse Accessories |
|
|
Manufacturer Status |
Non-Stock |
- |
minimum qty |
10 |
10 |
|
Standard Package |
2170 Foot |
- |
Weight |
112 Pound per 100 Foot |
- |
|
Approval |
UL (Canada and US), UL 6, CSA C22.2, ETL |