Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PRL1A1100X18C |
PRL1A1100X18A |
Manufacturer Number |
PRL1A1100X18C |
PRL1A1100X18A |
Category |
Main Lug Interiors -
Single Phase Main Lug Power Di
|
Main Lug Interiors -
Single Phase Main Lug Power Di
|
Classification |
Panelboard Boxes & Interiors
|
Panelboard Boxes & Interiors
|
UNSPSC |
39121103 - Panelboards
|
39121103 - Panelboards
|
UPC/EAN/GTIN |
00786687009320 |
00786687009290 |
Weight per package |
25 (lbs/each) |
5 (lbs/each) |
Description |
PRL1A1100X18C PRL1A Interior 120/240V 1PH 3W 100A 18 Circuit Cu
PRL1A Interior 120/240V 1PH 3W 100A 18 Circuit Cu Bus
|
PRL1A1100X18A PRL1A Interior 120/240V 1PH 3W 100A 18 Circuit Al
Eaton Pow-R-Stock PRL1A Panelboard, Interior, 120/240V, Single-Phase, 3W, 100A, 18 Circuit, Aluminum Bus
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$297.31 (Each) |
$173.17 (Each) |
Carton/Reel |
$297.31 (1 Each) |
$173.17 (1 Each) |
Standard Packaging/Reel |
$297.31 (1 Each) |
$173.17 (1 Each) |
|
amperage rating |
100A |
100A |
Phase |
Single-phase |
Single-phase |
|
Description |
PRL1A INTERIOR 120/240V 1PH 3W 100A 18 CIRCUIT CU |
PRL1A INTERIOR 120/240V 1PH 3W 100A 18 CIRCUIT AL |
extra long description |
ETN PRL1A1100X18C 120/240V 1PH 3W 1 |
ETN PRL1A1100X18A 120/240V, 1PH, 3W |
Features |
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Long Description |
PRL1A INTERIOR 120/240V 1PH 3W 100A 18 CIRCUIT CU BUS |
Eaton Pow-R-Stock PRL1A panelboard, Interior, 120/240V, Single-phase, 3W, 100A, 18 circuit, Aluminum bus |
Product Type |
120/240V 1PH 3W 100A 18 Circuit |
120/240V, 1PH, 3W, 100A, 18 Circuit |
Special Features |
PRL1A INTERIOR |
- |
|
dimensions |
1.0000 IN X 1.0000 IN X 1.0000 IN |
- |
media |
Yes |
Yes |
|
Brand |
Eaton |
EATON CUTLER-HAMMER |
Manufacturers Part Number |
PRL1A1100X18C |
PRL1A1100X18A |
|
Category Description |
PANELBOARD BOXES & INTERIORS |
PANELBOARD BOXES & INTERIORS |
Type |
PRL1A Panelboard |
PRL1A Panelboard |
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - OtherCommercial / Institutional Buildings / Structures - Power Distribution and Controls |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
standard |
UL Listed,NEMA Compliant |