Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PRL1A3225X42A |
PRL1A3225X42C |
Manufacturer Number |
PRL1A3225X42A |
PRL1A3225X42C |
Category |
Main Lug Interiors -
Three Phase Main Lug Power Dis
|
Main Lug Interiors -
Three Phase Main Lug Power Dis
|
Classification |
Panelboard Boxes & Interiors
|
Panelboard Boxes & Interiors
|
UNSPSC |
39121103 - Panelboards
|
39121103 - Panelboards
|
UPC/EAN/GTIN |
00786687009412 |
00786687009436 |
Weight per package |
5 (lbs/each) |
5 (lbs/each) |
Description |
PRL1A3225X42A PRL1A Interior 208Y/120V 3PH 4W 225A 42 Circ
Interior, 225 A, 208Y/120 V, 46.99 CM Overall Height, 13.8430 CM Overall Width, 15.24 CM Overall Depth, Aluminum Bus Material, 3 Phases, 5 LB/Ea
|
PRL1A3225X42C PRL1A Interior 208Y/120V 3PH 4W 225A 42 Circ
Interior, 225 A, 208Y/120 V, 46.99 CM Overall Height, 13.8430 CM Overall Width, 15.24 CM Overall Depth, Copper Bus Material, 3 Phases, 5 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$325.27 (Each) |
$431.40 (Each) |
Carton/Reel |
$325.27 (1 Each) |
$431.40 (1 Each) |
Standard Packaging/Reel |
$325.27 (1 Each) |
$431.40 (1 Each) |
|
amperage rating |
225 A |
225 A |
Current Rating |
225 A |
225 A |
Number of Phases |
3 |
3 |
Phase |
Three-phase |
Three-phase |
Voltage Rating |
208y/120 V |
208y/120 V |
|
Bus Material |
Aluminum |
Copper |
|
Description |
PRL1A INTERIOR 208Y/120V 3PH 4W 225A 42 CIRC |
PRL1A INTERIOR 208Y/120V 3PH 4W 225A 42 CIRC |
extra long description |
ETN PRL1A3225X42A 208Y/120V, 3PH, 4 |
ETN PRL1A3225X42C 208Y/120V, 3PH, 4 |
Features |
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Long Description |
Interior, 225 A, 208y/120 V, 46.99 cm Overall Height, 13.8430 cm Overall Width, 15.24 cm Overall Depth, Aluminum Bus Material, 3 Phases, 5 lb/EA |
Interior, 225 A, 208y/120 V, 46.99 cm Overall Height, 13.8430 cm Overall Width, 15.24 cm Overall Depth, Copper Bus Material, 3 Phases, 5 lb/EA |
Product Type |
Interior |
Interior |
Short Description |
Interior, 42CKT, 225 A, 3 PH, Aluminum Bus, 46.99 cm H |
Interior, 42CKT, 225 A, 3 PH, Copper Bus, 46.99 cm H |
Special Features |
- |
PRL1A |
|
media |
Yes |
Yes |
Overall Depth |
15.24 cm |
15.24 cm |
Overall Height |
46.99 cm |
46.99 cm |
Overall Width |
13.8430 cm |
13.8430 cm |
|
Brand |
EATON CUTLER-HAMMER |
EATON CUTLER-HAMMER |
Manufacturers Part Number |
PRL1A3225X42A |
PRL1A3225X42C |
|
Category Description |
PANELBOARD BOXES & INTERIORS |
PANELBOARD BOXES & INTERIORS |
Type |
PRL1A Panelboard |
PRL1A Panelboard |
|
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
- |
standard |
- |
UL Listed,NEMA Compliant |