Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PRL1A3400X42C |
PRL1A3400X42A |
Manufacturer Number |
PRL1A3400X42C |
PRL1A3400X42A |
Category |
Main Lug Interiors -
Three Phase Main Lug Power Dis
|
Main Lug Interiors -
Three Phase Main Lug Power Dis
|
Classification |
Panelboard Boxes & Interiors
|
Panelboard Boxes & Interiors
|
UNSPSC |
39121103 - Panelboards
|
39121103 - Panelboards
|
UPC/EAN/GTIN |
00786687010036 |
00786687010029 |
Weight per package |
53 (lbs/each) |
5 (lbs/each) |
Description |
PRL1A3400X42C PRL 1A Interior 208Y/120V 3PH 4W 400A 42 Circuit C
Interior, 400 A, 208Y/120 V, 44.45 CM Overall Height, 16.8910 CM Overall Width, 15.24 CM Overall Depth, Copper Bus Material, 3 Phases, 5 LB/Ea
|
PRL1A3400X42A PRL 1A Interior 208Y/120V 3PH 4W 400A 42 Circuit A
Interior, 400 A, 208Y/120 V, 44.45 CM Overall Height, 16.8910 CM Overall Width, 15.24 CM Overall Depth, Aluminum Bus Material, 3 Phases, 5 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$533.98 (Each) |
$385.98 (Each) |
Carton/Reel |
$533.98 (1 Each) |
$385.98 (1 Each) |
Standard Packaging/Reel |
$533.98 (1 Each) |
$385.98 (1 Each) |
|
amperage rating |
400A |
400A |
Current Rating |
400 A |
400 A |
Number of Phases |
3 |
3 |
Phase |
Three-phase |
Three-phase |
Voltage Rating |
208y/120 V |
208y/120 V |
|
Bus Material |
Copper |
Aluminum |
|
Description |
PRL 1A INTERIOR 208Y/120V 3PH 4W 400A 42 CIRCUIT C |
PRL 1A INTERIOR 208Y/120V 3PH 4W 400A 42 CIRCUIT A |
extra long description |
ETN PRL1A3400X42C 208Y/120V, 3PH, 4 |
ETN PRL1A3400X42A 208Y/120V, 3PH, 4 |
Features |
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Long Description |
Interior, 400 A, 208y/120 V, 44.45 cm Overall Height, 16.8910 cm Overall Width, 15.24 cm Overall Depth, Copper Bus Material, 3 Phases, 5 lb/EA |
Interior, 400 A, 208y/120 V, 44.45 cm Overall Height, 16.8910 cm Overall Width, 15.24 cm Overall Depth, Aluminum Bus Material, 3 Phases, 5 lb/EA |
Product Type |
Interior |
Interior |
Short Description |
Interior, 42CKT, 400 A, 3 PH, Copper Bus, 44.45 cm H |
Interior, 42CKT, 400 A, 3 PH, Aluminum Bus, 44.45 cm H |
Special Features |
PRL1A |
- |
|
dimensions |
66.5000 IN X 17.5000 IN X 6.0000 IN |
- |
media |
Yes |
Yes |
Overall Depth |
15.24 cm |
15.24 cm |
Overall Height |
44.45 cm |
44.45 cm |
Overall Width |
16.8910 cm |
16.8910 cm |
|
|
Brand |
EATON CUTLER-HAMMER |
EATON CUTLER-HAMMER |
Manufacturers Part Number |
PRL1A3400X42C |
PRL1A3400X42A |
|
Category Description |
PANELBOARD BOXES & INTERIORS |
PANELBOARD BOXES & INTERIORS |
Type |
PRL1A Panelboard |
PRL1A Panelboard |
|
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - OtherCommercial / Institutional Buildings / Structures - Power Distribution and Controls |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
standard |
UL Listed,NEMA Compliant |