Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PRL1X3100X30A |
PRL1A3100X30A |
Manufacturer Number |
PRL1X3100X30A |
PRL1A3100X30A |
Category |
Enhanced Commodity Codes -
Distribution Equipment
|
Main Lug Interiors -
Three Phase Main Lug Power Dis
|
Classification |
Panelboard Boxes & Interiors
|
Panelboard Boxes & Interiors
|
UNSPSC |
39121103 - Panelboards
|
39121103 - Panelboards
|
UPC/EAN/GTIN |
00786689363062 |
00786687009375 |
Weight per package |
102 (lbs/each) |
10 (lbs/each) |
Description |
PRL1X3100X30A PRL1X Interior 208Y/120 3P 4W 100A 30 CKT Al Bus
Eaton PRL1X Interior 120/208 3P 4W 100A 30 CKT Al Bus
|
PRL1A3100X30A PRL1A Interior 208Y/120V 3PH 4W 100A 30 Circ
Eaton Pow-R-Stock PRL1A Panelboard, Interior, 208Y/120V, Three-Phase, 4W, 100A, 30 Circuit, Aluminum Bus
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$289.01 (Each) |
$253.20 (Each) |
Carton/Reel |
$289.01 (1 Each) |
$253.20 (1 Each) |
Standard Packaging/Reel |
$289.01 (1 Each) |
$253.20 (1 Each) |
|
amperage rating |
100A |
100A |
Phase |
- |
Three-phase |
|
Description |
PRL1X INTERIOR 208Y/120 3P 4W 100A 30 CKT AL BUS |
PRL1A INTERIOR 208Y/120V 3PH 4W 100A 30 CIRC |
extra long description |
ETN PRL1X3100X30A PRL1X 208/120 3P4 |
ETN PRL1A3100X30A 208Y/120V, 3PH, 4 |
Features |
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Long Description |
Eaton PRL1X INTERIOR 120/208 3P 4W 100A 30 CKT AL BUS |
Eaton Pow-R-Stock PRL1A panelboard, Interior, 208Y/120V, Three-phase, 4W, 100A, 30 circuit, Aluminum bus |
Product Type |
PRL1X 208/120 3P4W 100A 30 CKT Al Bus |
208Y/120V, 3PH, 4W, 100A, 30 Circ A |
|
dimensions |
43.7500 IN X 18.0000 IN X 6.2500 IN |
- |
media |
Yes |
Yes |
|
Brand |
Eaton |
EATON CUTLER-HAMMER |
Manufacturers Part Number |
PRL1X3100X30A |
PRL1A3100X30A |
|
Category Description |
PANELBOARD BOXES & INTERIORS |
PANELBOARD BOXES & INTERIORS |
Type |
PRL1X Panelboard |
PRL1A Panelboard |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
standard |
UL 67,NEMA Compliant |