Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PRL2A3400X42C |
PRL2A3400X42A |
Manufacturer Number |
PRL2A3400X42C |
PRL2A3400X42A |
Category |
Main Lug Interiors -
Three Phase Main Lug Power Dis
|
Main Lug Interiors -
Three Phase Main Lug Power Dis
|
Classification |
Panelboard Boxes & Interiors
|
Panelboard Boxes & Interiors
|
UNSPSC |
39121103 - Panelboards
|
39121103 - Panelboards
|
UPC/EAN/GTIN |
00786687010050 |
00786687010043 |
Weight per package |
5 (lbs/each) |
12 (lbs/each) |
Description |
PRL2A3400X42C PRL2A Interior 480Y/277V 3PH 4W 400A 42 Circuit Cu
Interior, 400 A, 480Y/277 V, Copper Bus Material, 3 Phases, 5 LB/Ea
|
PRL2A3400X42A PRL2A Interior 480Y/277V 3PH 4W 400A 42 Circuit Al
PRL2A Interior 480Y/277V 3PH 4W 400A 42 Circuit Al Bus
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$534.80 (Each) |
$388.50 (Each) |
Carton/Reel |
$534.80 (1 Each) |
$388.50 (1 Each) |
Standard Packaging/Reel |
$534.80 (1 Each) |
$388.50 (1 Each) |
|
amperage rating |
400A |
- |
Current Rating |
400 A |
- |
Number of Phases |
3 |
- |
Voltage Rating |
480y/277 V |
- |
|
|
Description |
PRL2A INTERIOR 480Y/277V 3PH 4W 400A 42 CIRCUIT CU |
PRL2A INTERIOR 480Y/277V 3PH 4W 400A 42 CIRCUIT AL |
extra long description |
ETN PRL2A3400X42C Eaton Pow-R-Stock |
ETN PRL2A3400X42A Eaton Pow-R-Stock |
Features |
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Long Description |
Interior, 400 A, 480y/277 V, Copper Bus Material, 3 Phases, 5 lb/EA |
PRL2A INTERIOR 480Y/277V 3PH 4W 400A 42 CIRCUIT AL BUS |
Product Type |
Interior |
Eaton Pow-R-Stock PRL2A Panelboard |
Short Description |
Interior, 42CKT,400 A, 3 PH, Copper Bus |
- |
Special Features |
PRL2A INTERIOR |
- |
|
dimensions |
1.0000 IN X 1.0000 IN X 1.0000 IN |
- |
media |
Yes |
Yes |
|
Brand |
EATON CUTLER-HAMMER |
EATON CUTLER-HAMMER |
Manufacturers Part Number |
PRL2A3400X42C |
PRL2A3400X42A |
|
Category Description |
PANELBOARD BOXES & INTERIORS |
PANELBOARD BOXES & INTERIORS |
Type |
PRL2A Panelboard |
PRL2A Panelboard |
|
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - OtherCommercial / Institutional Buildings / Structures - Power Distribution and Controls |
- |
standard |
UL Listed,NEMA Compliant |