Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PRL2X3225X42A |
PRL2A3225X42A |
Manufacturer Number |
PRL2X3225X42A |
PRL2A3225X42A |
Category |
Enhanced Commodity Codes -
Distribution Equipment
|
Main Lug Interiors -
Three Phase Main Lug Power Dis
|
Classification |
Panelboard Boxes & Interiors
|
Panelboard Boxes & Interiors
|
UNSPSC |
39121103 - Panelboards
|
39121103 - Panelboards
|
UPC/EAN/GTIN |
00786689363345 |
00786687009504 |
Weight per package |
122 (lbs/each) |
35 (lbs/each) |
Description |
PRL2X3225X42A PRL2X Interior 480Y/277 3P 4W 225A 42 CKT Al Bus
Eaton PRL2X Interior 480/277 3P 4W 225A 42 CKT Al Bus
|
PRL2A3225X42A PRL2A Interior 480Y/277V 3PH 4W 225A 42 Circuit Al
Interior, 225 A, 480Y/277 V, Aluminum Bus Material, 3 Phases, 5 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$378.50 (Each) |
$331.59 (Each) |
Carton/Reel |
$378.50 (1 Each) |
$331.59 (1 Each) |
Standard Packaging/Reel |
$378.50 (1 Each) |
$331.59 (1 Each) |
|
amperage rating |
225 A |
- |
Current Rating |
- |
225 A |
Number of Phases |
- |
3 |
Voltage Rating |
- |
480y/277 V |
|
|
Description |
PRL2X INTERIOR 480Y/277 3P 4W 225A 42 CKT AL BUS |
PRL2A INTERIOR 480Y/277V 3PH 4W 225A 42 CIRCUIT AL |
extra long description |
ETN PRL2X3225X42A PRL2X INT 480/277 |
ETN PRL2A3225X42A Eaton Pow-R-Stock |
Features |
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Long Description |
Eaton PRL2X INTERIOR 480/277 3P 4W 225A 42 CKT AL BUS |
Interior, 225 A, 480y/277 V, Aluminum Bus Material, 3 Phases, 5 lb/EA |
Product Type |
PRL2X Int 480/277 3P4W 225A 42CKT Al Bus |
Interior |
Short Description |
- |
Interior, 42CKT, 225 A, 3 PH, Aluminum Bus |
|
dimensions |
49.0000 IN X 15.0000 IN X 6.0000 IN |
- |
media |
Yes |
Yes |
|
Brand |
Eaton |
EATON CUTLER-HAMMER |
Manufacturers Part Number |
PRL2X3225X42A |
PRL2A3225X42A |
|
Category Description |
PANELBOARD BOXES & INTERIORS |
PANELBOARD BOXES & INTERIORS |
Type |
PRL2X Panelboard |
PRL2A Panelboard |
|
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
- |
standard |
UL 67,NEMA Compliant |