Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
PS20AC3W |
AH1223W |
Manufacturer Number |
PS20AC3W |
AH1223W |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Renewal Parts -
Disconnect Motor Switches
|
Classification |
Industrial Switches
|
Commercial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007195446 |
00032664734861 |
Weight per package |
0.224 (lbs/each) |
0.001 (lbs/each) |
Description |
PS20AC3W 20A 120/277VAC B+S Wire 3W SW W
3WAY Toggle Switch, Back and, Side Wire, 20AMP 120/277VOLT, White
|
AH1223W SW TOGGLE3WAY 20A 120/277VAUTOGRD B&S WH
Eaton Arrow Hart Industrial Grade Toggle Switch, #14-10 Awg, 20A, Industrial, Wall, 120/277V, Back and Side, Screw, White, Three-Way, Brass, Terminals: 0.031 In, Polycarbonate
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.06 (Each) |
$14.28 (Each) |
Carton/Reel |
$18.06 (1 Each) |
$14.28 (1 Each) |
Standard Packaging/Reel |
$902.90 (50 Each) |
$142.80 (10 Each) |
|
actuator |
Toggle Switch |
- |
amperage rating |
20 |
20 |
insulation |
None |
- |
Material |
- |
Polycarbonate |
Poles |
3 |
1 |
Voltage Rating |
120/277 |
120/277 V |
|
|
|
Description |
20A 120/277VAC B+S WIRE 3W SW W |
SW TOGGLE3WAY 20A 120/277VAUTOGRD B&S WH |
extra long description |
P&S PS20AC3W 20A 120/277VAC B+S WIR |
EWD AH1223W SW Toggle3Way 20A 120/2 |
Features |
- |
Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions. |
Long Description |
3way Toggle Switch, Back and, Side Wire, 20amp 120/277volt, White |
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Wall, 120/277V, Back and side, Screw, White, Three-Way, Brass, Terminals: 0.031 in, Polycarbonate |
Product Type |
20A 120/277VAC B+S Wire 3W SW W |
SW TOGGLE3WAY 20A 120/277VAUTOGRD B&S WH |
Special Features |
Back & side wire, locking support, heavy duty toggle |
Commercial Grade |
|
action |
Three pole |
- |
Contact Rating |
20Amp, 120/277Vac |
- |
dimensions |
- |
1.3000 IN X 1.0050 IN X 4.1900 IN |
media |
- |
Yes |
Switch Type |
Toggle switch |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
COOPER WIRING DEVICES |
Manufacturers Part Number |
PS20AC3W |
AH1223W |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Industrial switches |
Commercial switches |
Type |
TOGGLE SWITCH |
Industrial grade toggle switch |
|
Application |
Industrial Spec Grade |
Ind Facilities & Factories - Facility - Other |
Enclosure |
Nylon |
- |
Mounting |
WALL |
- |
standard |
UL 498/20 |
cULus Listed,NOM,Federal Specification Classification W-S-896E |