Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
AH1224V |
PS20AC4I |
Manufacturer Number |
AH1224V |
PS20AC4I |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Commercial Switches
|
Industrial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664734939 |
00785007195484 |
Weight per package |
0.01 (lbs/each) |
0.226 (lbs/each) |
Description |
AH1224V SW Tog 4WAY 20A 120/277V Autogrd B&S Iv
Eaton Arrow Hart Industrial Grade Toggle Switch, #14-10 Awg, 20A, Industrial, Wall, 120/277V, Back and Side, Screw, Ivory, Four-Way, Brass, Terminals: 0.031 In, Polycarbonate
|
PS20AC4I 20A 120/277VAC B+S Wire 4W SW I
P&S PS20AC4I 20A 120/277VAC B+S Wir
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.01 (Each) |
$31.57 (Each) |
Carton/Reel |
$15.01 (1 Each) |
$31.57 (1 Each) |
Standard Packaging/Reel |
$150.10 (10 Each) |
$1,578.61 (50 Each) |
|
amperage rating |
20 |
- |
Material |
Polycarbonate |
- |
Poles |
1 |
- |
Voltage Rating |
120/277 |
- |
|
|
Description |
SW TOG 4WAY 20A 120/277V AUTOGRD B&S IV |
20A 120/277VAC B+S WIRE 4W SW I |
extra long description |
EWD AH1224V SW Tog 4Way 20A 120/277 |
- |
Features |
Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions. |
- |
Long Description |
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Wall, 120/277V, Back and side, Screw, Ivory, Four-way, Brass, Terminals: 0.031 in, Polycarbonate |
P&S PS20AC4I 20A 120/277VAC B+S WIR |
Product Type |
SW Tog 4WAY 20A 120/277V Autogrd B&S Iv |
20A 120/277VAC B+S Wire 4W SW I |
Special Features |
Commercial Grade |
- |
|
dimensions |
1.0300 IN X 1.3000 IN X 2.4000 IN |
- |
media |
Yes |
- |
|
Brand |
COOPER WIRING DEVICES |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
AH1224V |
PS20AC4I |
sub brand |
Eaton Wiring Devices |
- |
|
Category Description |
Commercial switches |
Industrial switches |
Type |
Industrial grade toggle switch |
- |
|
Application |
Ind Facilities & Factories - Facility - Other |
- |
standard |
cULus Listed,NAFTA |