Nacogdoches |
57 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
PS5269X |
PS5269XGCM |
Manufacturer Number |
PS5269X |
PS5269XGCM |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00785007237306 |
00785007237214 |
Weight per package |
0.1784 (lbs/each) |
0.184 (lbs/each) |
Description |
PS5269X STR BLD Conn 3W 15A 125V B&W
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.638 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.18 LB
|
PS5269XGCM STR BLD GCM Conn 3W 15A 125V
Straight Bladegcm Connector 3W 15A 125V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.19 (Each) |
$0.00 (Each) |
Carton/Reel |
$27.19 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$1,359.72 (50 Each) |
$0.00 (10 Each) |
|
amperage rating |
15 |
15 |
connection |
Wire Grounding |
- |
Current Rating |
15 A |
- |
Material |
Nylon |
Nylon |
Number of Wires |
3 |
3 |
Poles |
2 |
2 |
Voltage Rating |
125 |
125 |
Wire Size |
#18 to #10 AWG |
10-18Awg |
|
Color |
Black&White |
Black&White |
|
Diameter |
1.516;0.230 to 0.690 in (Cord) |
- |
Length |
2.638 in |
- |
Size |
2.8 in |
2.8" |
|
Description |
STR BLD CONN 3W 15A 125V B&W |
STR BLD GCM CONN 3W 15A 125V |
extra long description |
P&S PS5269X STR BLD CONN 3W 15A 125 |
P&S PS5269XGCM STR BLD GCM CONN 3W |
Features |
Straight Blade Connector 2pole 3wire 15amp 125v |
- |
Long Description |
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 in;0.230 to 0.690 in (Cord) Diameter, 2.638 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.18 lb |
Straight BladeGCM Connector 3W 15A 125V |
Product Type |
STR BLD Conn 3W 15A 125V B&W |
STR BLD GCM Conn 3W 15A 125V |
Short Description |
15 A, 125 V, Straight Blade Plug, Black/White, 2 Pole, 3 Wire, #18 to #10 AWG Wire Size |
- |
Special Features |
Ready to Wire;Rugged 2pc Cord Grip & Internal Dust Shield |
Extra hard use, nylon housing, ground continuity monitoring, dual bright led indicators |
|
Maximum Operating Temperature |
+75 °C |
- |
Minimum Operating Temperature |
-40 °C |
- |
package quantity |
1 CT;10 PK |
- |
Resistance Properties |
Chemical Resistant;Impact Resistant;Corrosion Resistant |
- |
Standards Met |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42 |
- |
|
Brand |
Pass & Seymour/Legrand |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
PS5269-X |
PS5269XGCM |
sub brand |
Pass & Seymour |
Pass & Seymour |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Straight Blade Plug |
Straight Blade Connector |
|
|
Application |
Extra Hard Use |
Commercial |
nema rating |
5-15R;NEMA WD-1 |
5-15R |
standard |
UL 498 |
UL 498 |
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
Call nearest store for Item Price
|