Item Comparison: PS5366X, AH5366

Item

PS5366X - STR BLD Plug 3W 20A 125V B&W - Legrand-Pass & Seymour

PS5366X
STR BLD Plug 3W 20A 125V B&W

$23.6738 Each

$1,183.69 (50 Each)

QTY:
Each
Add
AH5366 - Plug 20A 125V 2P3W STR BW - Eaton

AH5366
Plug 20A 125V 2P3W STR BW

$28.8401 Each

$288.40 (10 Each)

QTY:
Each
Add
Nacogdoches 38 0
All Stores 705 196
Vendor Legrand-Pass & Seymour Eaton
Catalog Number PS5366X AH5366
Manufacturer Number PS5366X AH5366
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Industrial Cord Connectors
UNSPSC 39121402 - Electrical plugs 39121402 - Electrical plugs
UPC/EAN/GTIN 00785007237009 00032664737558
Weight per package 0.1629 (lbs/each) 0.165 (lbs/each)
Description PS5366X STR BLD Plug 3W 20A 125V B&W
Straight Blade Plug, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.791 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.165 LB
AH5366 Plug 20A 125V 2P3W STR BW
Straight Blade Plug, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 0.33 to 0.66 In (Cord) Diameter, Plug Mount, 20.6 In Length, #18 to #10 Awg Wire Size, Impact Resistant, Chemical Resistant, 0.17 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $23.67 (Each) $28.84 (Each)
Carton/Reel $23.67 (1 Each) $28.84 (1 Each)
Standard Packaging/Reel $1,183.69 (50 Each) $288.40 (10 Each)
amperage rating 20 -
connection Wire Grounding -
Current Rating 20 A 20 A
Material Nylon Nylon (Outer Shell/Interior Body);Polycarbonate (Terminal Retainer)
Number of Wires 3 3
Poles 2 -
Terminal Type - Screw
Voltage Rating 125 -
Wire Size #18 to #10 AWG #18 to #10 AWG
Color Black&White Black/White
Diameter 1.516;0.230 to 0.690 in (Cord) 0.33 to 0.66 in (Cord)
Length 2.791 in 20.6 in
Size 2.8 in -
Description STR BLD PLUG 3W 20A 125V B&W PLUG 20A 125V 2P3W STR BW
extra long description P&S PS5366X STR BLD PLUG 3W 20A 125 EWD AH5366 Plug 20A 125V 2P3W Str B
Features Straight Blade Plug 2pole 3wire 20amp 125v Industrial Specification Grade Straight Blade Plugs & Connectors - Ultra Grip NEMA 5-20, 2-Pole/3-Wire. Ultra Grip devices are designed to install quickly and easily and provide reliable performance in tough industrial environments.
Long Description Straight Blade Plug, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 in;0.230 to 0.690 in (Cord) Diameter, 2.791 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.165 lb Straight Blade Plug, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 0.33 to 0.66 in (Cord) Diameter, Plug Mount, 20.6 in Length, #18 to #10 AWG Wire Size, Impact Resistant, Chemical Resistant, 0.17 lb
Product Type STR BLD Plug 3W 20A 125V B&W Plug 20A 125V 2P3W STR BW
Short Description 20 A, 125 V, Straight Blade Plug, Black/White, 2 Pole, 3 Wire, 5-20P 20 A, 125 V, Straight Blade Plug, Black/White, 2 Pole, 3 Wire, AutoGrip
Special Features Ready to Wire;Rugged 2pc Cord Grip & Internal Dust Shield Industrial Grade Straight Blade Devices;1.37 in Tip to Tip Width;1.50 in Base
dimensions - 2.2300 IN X 2.5900 IN X 2.1000 IN
Maximum Operating Temperature +75 °C +75 °C
media - Yes
Minimum Operating Temperature -40 °C -40 °C
Mounting Type - Plug Mount
package quantity 1 CT;50 Pk 10 CT
Resistance Properties Chemical Resistant;Impact Resistant;Corrosion Resistant Impact Resistant;Chemical Resistant
Standards Met RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42 cULus Listed;FULs Listed;RoHS Compliant
Brand Pass & Seymour/Legrand Eaton Wiring Devices
Manufacturers Part Number PS5366-X AH5366
sub brand Pass & Seymour -
Category Description Industrial cord connectors Industrial cord connectors
Type Straight Blade Plug Ultra grip
Weight 0.165 lb 0.17 lb
Application Extra Hard Use Industrial
nema rating 5-20P;NEMA WD-1 5-20P;5-20R
standard UL 498 UL,Federal Specification Classification 6221 02,NOM,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat