Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Caddy |
Nvent Caddy |
Catalog Number |
PSF10C |
RPS50H6EG |
Manufacturer Number |
PSF10C |
RPS50H6EG |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Misc Fittings
|
Caddy (Straps Only)
|
UNSPSC |
40141725 - Plumbing hangers
|
30151609 - Roof curbs
|
UPC/EAN/GTIN |
00782856843023 |
00782856586067 |
Weight per package |
2.07 (lbs/each) |
1.76 (lbs/each) |
Description |
PSF10C PP/Pe/STL Strut Base
Fixed Strut Support, Polyethylene;Polypropylene;Steel, Hot Dip Galvanized, 10 In;12-1/2 In Length, 8 In Width, 4.8 In Height, 2 LB
|
RPS50H6EG Steel/Pe Pipe & Equipment Support
Foam Based Support, Electro-Galvanized, 10-3/8 In Length, 4-3/4 In Width, 6 In Height, 1.76 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$54.22 (Each) |
$61.33 (Each) |
Carton/Reel |
$54.22 (1 Each) |
$61.33 (1 Each) |
Standard Packaging/Reel |
$542.20 (10 Each) |
$613.28 (10 Each) |
|
Material |
Polyethylene;Polypropylene;Steel |
Steel;Polyethylene |
|
Finish |
Hot Dip Galvanized |
- |
|
Height |
4.8 in |
6 in |
Length |
10 in;12-1/2 in |
10-3/8 in |
Thickness |
4.8" |
- |
Width |
8 in |
4-3/4 in |
|
Description |
PP/PE/STL STRUT BASE |
STEEL/PE PIPE & EQUIPMENT SUPPORT |
extra long description |
NVENT EFS PSF10C PYRAMID, Fixed Str |
NVENT EFS RPS50H6EG PYRAMID, Foam B |
Long Description |
Fixed Strut Support, Polyethylene;Polypropylene;Steel, Hot Dip Galvanized, 10 in;12-1/2 in Length, 8 in Width, 4.8 in Height, 2 lb |
Foam Based Support, Electro-Galvanized, 10-3/8 in Length, 4-3/4 in Width, 6 in Height, 1.76 lb/EA |
Product Type |
Fixed Strut Support |
Pyramid, Foam Based, 6" Height |
Short Description |
Fixed Strut Support, Polyethylene;Polypropylene;Steel, Hot Dip Galvanized |
nVent CADDY Pyramid 50 Foam-Ba |
Special Features |
Provides Superior Support for Pipe, Conduit, Duct, Cable Tray and Equipment;Foam Bottom Offers Low Abrasion Interface for Better Roof Membrane Protection;Compatible with Roof Surfaces Including Single Ply, Bituminous, Metal and Spray Foam;Provides Superior Load Distribution, Even with Varying Rooftop Surfaces;Ready to Use Out of the Box, Saving Installation Time and Labor Multiple Sizes and Load Ratings Offer the Ability to Tailor The Solution to the Application;Easy to Transport to the Roof;Hot-Dip Galvan |
Replaces Slow and Labor-Intensive Installation Methods;Supports Pipe, Conduit, Cable Tray and Equipment on Roofs and Below Raised Floors;Easily Increase Load Capacity by Combining Similar Caddy Pyramid Supports;Protects the Roof Membrane While Absorbing Shock and Vibration, Without Absorbing Water;Metal Cover Protects Against Weather and Other Environmental Conditions, Such as Bird Damage |
|
for use with |
Pipe, Conduit, Duct and Cable Tray Around Obstructions |
Pipe, Conduit, Duct and Cable Tray Around Obstructions |
package quantity |
10 PK |
10 PK |
|
|
Brand |
nVent CADDY |
nVent CADDY |
Manufacturers Part Number |
PSF10C |
RPS50H6EG |
sub brand |
Pentair |
CADDY |
|
Category Description |
MISC FITTINGS |
CADDY (STRAPS ONLY) |
Type |
nVent CADDY Pyramid ST Strut-Based Supports |
nVent CADDY Pyramid Rooftop Systems |
|
|
Application |
Datacom and Low Voltage;Electrical Fixing And Fastening;HVAC;Plumbing And Refrigeration;Rooftop |
Datacom and Low Voltage;Electrical;HVAC;Plumbing and Refrigeration |
standard |
None |