Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Current, A Daintree Company |
Catalog Number |
1500T3QCL240V |
Q1500T3CLPR0240 |
Manufacturer Number |
1500T3Q/CL-240V/58857 |
Q1500T3CL/PRO-6P-240 |
Category |
Halogen Lamps -
Reflector Double Ended T Shape
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Quartz
|
Quartz
|
UNSPSC |
39101601 - Halogen lamps
|
39101601 - Halogen lamps
|
UPC/EAN/GTIN |
00046135588570 |
00043168249324 |
Weight per package |
0.12 (lbs/each) |
0.09 (lbs/each) |
Description |
1500T3QCL240V 1500W 240V T3 Double End Quartz Halogen Lamp
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 1500WATT 240V
|
Q1500T3CLPR0240 *Delisted* 1500W 240V T3 DBL End QRTZ Hal Lamp
Halogen Lamp, T3 Shape, 35800 LM Brightness (Lumens), 1500 W, 240 V, Clear, 2000 H Average Life, R7S Base, Non Dimmable, 0.37 In Diameter, 6.25 In Length, 0.09 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.35 (Each) |
$9.76 (Each) |
Carton/Reel |
$19.35 (1 Each) |
$9.76 (1 Each) |
Standard Packaging/Reel |
$232.20 (12 Each) |
$58.56 (6 Each) |
|
Lamp Type |
DOUBLE END |
- |
Shape |
T3 |
T3 |
Voltage Rating |
240 |
240 |
Wattage |
1500 |
1500 W |
|
Base Type |
- |
R7S |
color rendering index (cri) |
100 |
- |
color temperature |
2950 |
- |
Finish |
Clear |
Clear |
|
Diameter |
- |
0.37 in |
Length |
- |
6.25 in |
|
Description |
1500W 240V T3 DOUBLE END QUARTZ HALOGEN LAMP |
*DELISTED* 1500W 240V T3 DBL END QRTZ HAL LAMP |
extra long description |
SYL 1500T3Q/CL-240V/58857 1500T3QCL |
GEL Q1500T3CL/PRO-6P 24932 QUARTZ L |
Long Description |
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 1500Watt 240V |
Halogen Lamp, T3 Shape, 35800 lm Brightness (Lumens), 1500 W, 240 V, Clear, 2000 h Average Life, R7S Base, Non Dimmable, 0.37 in Diameter, 6.25 in Length, 0.09 lb |
Product Type |
1500T3QCL240V 240V 12/CS 1/Sku |
Halogen Lamp |
Short Description |
- |
Halogen Lamp, T3, 35800 lm, 1500W, 240V |
|
average life |
2000 |
2000 h |
Base |
R7s |
- |
Brightness (Lumens) |
- |
35800 lm |
dimmable |
Yes |
- |
lumens |
33000 |
35800 |
package quantity |
- |
12 CA |
start type |
Instant |
- |
|
Brand |
SYLVANIA |
GE Current |
Manufacturers Part Number |
1500T3Q/CL-240V/58857 |
Q1500T3CL/PRO-6P |
sub brand |
Double End |
- |
|
Category Description |
QUARTZ |
QUARTZ |
Type |
HALOGEN |
- |
|
|
Application |
Medium Screwbase or bi-pin |