Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Current, A Daintree Company |
Catalog Number |
250QCLMC130V |
Q250CLMC120 |
Manufacturer Number |
250Q/CL/MC-130V/58764 |
Q250CL/MC-120 |
Category |
Halogen Lamps -
Reflector Single Ended G, PS,
|
Halogen Lamps -
Reflector Single Ended G, PS,
|
Classification |
Quartz
|
Quartz
|
UNSPSC |
39101601 - Halogen lamps
|
39101601 - Halogen lamps
|
UPC/EAN/GTIN |
00046135587641 |
00043168436991 |
Weight per package |
0.06 (lbs/each) |
0.06 (lbs/each) |
Description |
250QCLMC130V 250W 130V T4 E11 Mini Cand Clear Halogen Lamp
Tungsten Halogen Single End Super Q Clear Finish Mini Can 250WATT 130volt
|
Q250CLMC120 120V QTZ Lamp
Ge, 120 V, 5000 LM, 2950 KV, 3.156 In, Miniature Candelabra Screw (E11) Base, 250 WTT, 2000 HR Average Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$36.89 (Each) |
$0.00 (Each) |
Carton/Reel |
$36.89 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$442.68 (12 Each) |
$0.00 (6 Each) |
|
Lamp Type |
SINGLE END |
- |
Shape |
T12 |
- |
Voltage Rating |
130 |
120.0 |
Wattage |
250 W |
250.0 |
|
Base Type |
Miniature Can Screw |
- |
Color Rendering Index |
100 |
- |
color rendering index (cri) |
100 |
- |
color temperature |
2950 |
2950.0 |
Finish |
Clear |
Clear |
|
Diameter |
0.5 in;12.70 mm |
- |
Length |
3.125 in |
- |
Size |
- |
3.156 |
|
Description |
250W 130V T4 E11 MINI CAND CLEAR HALOGEN LAMP |
120V QTZ LAMP |
extra long description |
SYL 250Q/CL/MC-130V/58764 250QCLMC |
GEL Q250CL/MC-120 43699 QUARTZ LI |
Long Description |
Tungsten Halogen Single End SUPER Q Clear Finish Mini Can 250Watt 130Volt |
GE, 120 V, 5000 LM, 2950 KV, 3.156 IN, Miniature Candelabra Screw (E11) Base, 250 WTT, 2000 HR Average Life |
Product Type |
250QCLMC 130V 12/CS 1/Sku |
43699 Quartz Line |
Short Description |
Halogen Lamp, T12, 2950K, 5000 lm, 250W, 130V |
- |
|
average life |
2000 h |
2000.0 |
Base |
Miniature Can Screw |
Miniature Candelabra Screw (E11) |
Brightness (Lumens) |
5000 lm |
- |
dimmable |
Yes |
- |
Filament Type |
CC-8 |
- |
lumens |
5,000 |
5000.0 |
package quantity |
12 CA |
- |
start type |
Instant |
- |
Voltage |
130.00 V |
- |
|
Brand |
Sylvania (Usc) |
GE |
Manufacturers Part Number |
250Q/CL/MC-130V |
Q250CL/MC-120 |
sub brand |
SUPER Q |
- |
|
Category Description |
QUARTZ |
QUARTZ |
Type |
HALOGEN |
- |
|
|
Application |
Medium Screwbase or bi-pin |
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
Call nearest store for Item Price
|