Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Current, A Daintree Company |
Catalog Number |
300T3QCL130V |
Q300T3CLPR0130 |
Manufacturer Number |
300T3Q/CL-130V/59000 |
Q300T3CL/PRO-6PK-130 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Quartz
|
Quartz
|
UNSPSC |
39101601 - Halogen lamps
|
39101601 - Halogen lamps
|
UPC/EAN/GTIN |
00046135590009 |
00043168249294 |
Weight per package |
0.03 (lbs/each) |
0.03 (lbs/each) |
Description |
300T3QCL130V 300W 130V T3 Double End Quartz Halogen Lamp
Syl 300T3Q/CL-130V/59000 300T3QCL 1
|
Q300T3CLPR0130 *Delisted* 300W 130V T3 Double End QRTZ Hal Lamp
24929 Quartzline(R), 120 V, 5760 LM, 300 W, 2000 HR. Average Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.60 (Each) |
$4.49 (Each) |
Carton/Reel |
$11.60 (1 Each) |
$4.49 (1 Each) |
Standard Packaging/Reel |
$232.00 (20 Each) |
$26.94 (6 Each) |
|
Lamp Type |
DOUBLE END |
- |
Shape |
T3 |
T3 |
Voltage Rating |
130 |
130 V |
Wattage |
300 |
300 |
|
Base Type |
- |
R7S |
color rendering index (cri) |
100 |
- |
color temperature |
- |
2950 K |
Finish |
Clear |
Clear |
|
Diameter |
- |
0.31 in |
Length |
- |
2.25 in |
|
Description |
300W 130V T3 DOUBLE END QUARTZ HALOGEN LAMP |
*DELISTED* 300W 130V T3 DOUBLE END QRTZ HAL LAMP |
extra long description |
- |
GEL Q300T3CL/PRO-6PK 24929 QUARTZ L |
Long Description |
SYL 300T3Q/CL-130V/59000 300T3QCL 1 |
24929 Quartzline(R), 120 V, 5760 LM, 300 W, 2000 hr. average life |
Product Type |
300T3QCL 130V 20/CS 1/Sku |
Halogen Lamp |
Short Description |
- |
Halogen Lamp, T3, 2950K, 5950 lm, 300W, 130V |
|
average life |
2000 |
2000 |
Base |
R7s |
- |
Brightness (Lumens) |
- |
5950 lm |
dimmable |
Yes |
- |
lumens |
6000 |
5760 |
package quantity |
- |
144 CA |
start type |
Instant |
- |
|
Brand |
SYLVANIA |
GE Current |
Manufacturers Part Number |
300T3Q/CL-130V/59000 |
Q300T3CL/PRO-6PK |
sub brand |
Double End |
- |
|
Category Description |
QUARTZ |
QUARTZ |
Type |
HALOGEN |
- |
|
Manufacturer Status |
Inactive |
- |
|
|
Application |
Medium Screwbase or bi-pin |
General Purpose |