Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Ge Current, A Daintree Company |
Catalog Number |
Q500T3CL |
Q500T3CLPR0130 |
Manufacturer Number |
Q500T3/CL-125/0 |
Q500T3CL/PRO-6PK-130 |
Category |
Halogen & Quartz Floodlights, -
Halogen & Quartz Floodlights
|
Halogen Lamps -
Reflector Single Ended G, PS,
|
Classification |
Quartz
|
Quartz
|
UNSPSC |
39101601 - Halogen lamps
|
39101601 - Halogen lamps
|
UPC/EAN/GTIN |
00043168237338 |
00043168249317 |
Weight per package |
0.03 (lbs/each) |
0.03 (lbs/each) |
Description |
Q500T3CL 500W-125/O Quartz Lamp
Quartz Lamp, 3000 K, 11100 LM Brightness (Lumens), 500 W, 120 V, 2000 H Average Life, R7S Base, Non Dimmable, 4.5 In Width, 1.5 In Height, 5 In Length, 0.4 LB
|
Q500T3CLPR0130 *Delisted* 500W 130V T3 DBL End QTZ Halogen Lamp
Ge Proline 500-Watt Type T Clear 6-Pack
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.74 (Each) |
$3.71 (Each) |
Carton/Reel |
$15.74 (1 Each) |
$3.71 (1 Each) |
Standard Packaging/Reel |
$188.88 (12 Each) |
$22.26 (6 Each) |
|
Shape |
- |
T3 |
Voltage Rating |
120 V |
130 |
Wattage |
500.0 |
500 W |
|
Base Type |
- |
R7S |
color temperature |
3000 k |
3000 k |
Finish |
Clear |
Clear |
|
Diameter |
- |
0.31 in |
Height |
1.5 in |
- |
Length |
5 in |
2.25 in |
Size |
4.688 |
- |
Width |
4.5 in |
- |
|
Additional Information |
Horizontal Burn Position |
- |
Description |
500W-125/O QUARTZ LAMP |
*DELISTED* 500W 130V T3 DBL END QTZ HALOGEN LAMP |
extra long description |
GEL Q500T3/CL-125/0 23733 QUARTZ |
GEL Q500T3CL/PRO-6PK 24931 QUARTZ L |
Long Description |
Quartz Lamp, 3000 K, 11100 lm Brightness (Lumens), 500 W, 120 V, 2000 h Average Life, R7S Base, Non Dimmable, 4.5 in Width, 1.5 in Height, 5 in Length, 0.4 lb |
GE Proline 500-Watt Type T Clear 6-pack |
Product Type |
23733 Quartz Line |
Halogen Lamp |
Short Description |
Quartz Lamp, 3000K, 11100 lm, 500W, 120V |
Halogen Lamp, T3, 3000K, 10550 lm, 500W, 130V |
|
average life |
2000 h |
2000 |
Base |
Recessed Single Contact (R7s) |
- |
Brightness (Lumens) |
11100 lm |
10550 lm |
lumens |
10550.0 |
10550 |
package quantity |
12 CA |
12 CA |
|
Brand |
GE Current |
GE Current |
Manufacturers Part Number |
Q500T3/CL-125/0 |
Q500T3CL/PRO-6PK |
sub brand |
Quartzline® |
- |
|
Category Description |
QUARTZ |
QUARTZ |
|
|
Application |
Stage and Studio |