Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
3M |
Nsi |
Catalog Number |
84269P |
R0S250 |
Manufacturer Number |
7010397012 |
ROS-250 |
Category |
Solderless Connectors -
Splicing & Terminating Kits
|
Solderless Connectors -
Splicing & Terminating Kits
|
Classification |
Heat/Cold Shrink
|
Splice Kits
|
UNSPSC |
39120000 - Electrical equipment and components and supplies
|
39121718 - Cable splicing kits
|
UPC/EAN/GTIN |
00054007428671 |
00662381123367 |
Weight per package |
0.021 (lbs/each) |
0.26 (lbs/each) |
Description |
84269P Cold Shrink Insulator, 2/0awg
Low Voltage Splice, Cold Shrink Sleeve, 600 V, 0.21 LB
|
R0S250 1/0-250 Awg Direct Burial "Cold Roll-On" Splice
Easy-Splice Roll On, Black Insulation Color, Easy Splice Sleeve;Sealant Strip, -40 °C Operating Temperature, +90 °C Operating Temperature, 4.5 In Overall Length, 1000 V, 0.26 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.91 (Each) |
$39.10 (Each) |
Carton/Reel |
$329.10 (10 Each) |
$78.20 (2 Each) |
Standard Packaging/Reel |
$329.10 (10 Each) |
$78.20 (2 Each) |
|
insulation |
- |
EPDM Rubber |
Number of Conductors |
1 |
- |
Voltage Rating |
- |
1k |
|
Color |
- |
Black |
Insulation Color |
- |
Black |
|
|
Description |
COLD SHRINK INSULATOR, 2/0AWG |
1/0-250 AWG DIRECT BURIAL "COLD ROLL-ON" SPLICE |
extra long description |
3M 7010397012 3M™ Cold Shrink Conne |
NSI ROS-250 Easy-Splice Roll On 250 |
Features |
3M(TM) 8420 Cold Shrink Connector Insulator is an open-ended,tubular sleeve that provides ozone,acids and alkalis resistance.This environmental sealing insulator offers primary electrical insulation for 1 kV-rated applications.The tough,durable,EPDM rubber construction makes the insulator withstand operating temperatures of -40 to 194 degrees F (-40 to 90 degrees C).3M(TM) 8420 Connector Insulator is designed for use on all solid dielectric insulated wires and cable splices.This cold shrink insulator offer |
Easy-Splice Roll On Splice 1/0 AWG - 250 MCM. |
Long Description |
Low Voltage Splice, Cold Shrink Sleeve, 600 V, 0.21 lb |
Easy-Splice Roll On, Black Insulation Color, Easy Splice Sleeve;Sealant Strip, -40 °C Operating Temperature, +90 °C Operating Temperature, 4.5 in Overall Length, 1000 V, 0.26 lb |
Product Type |
Low Voltage Splice |
Easy-Splice Roll On |
Short Description |
Cold Shrink Low Voltage Splice |
Easy-Splice Roll On 250 |
Special Features |
- |
Easy Roll-On Way To Insulate And Seal Cable - Made Of EPDM Elastomer |
|
Cable Size |
- |
1/0 AWG-250 MCM |
Cable Type |
Power Cable |
Class A-B |
for use with |
- |
Gas or Electric Heating Device |
Kit Contents |
Cold Shrink Sleeve |
Easy Splice Sleeve;Sealant Strip |
Maximum Operating Temperature |
- |
+90 °C |
Maximum Voltage Rating |
600 V |
1000 V |
Minimum Operating Temperature |
- |
-40 °C |
package quantity |
1 CT;10 PK |
2 CT |
Shielding Type |
Non-Shielded; Tape Shield; UniShield(R); Wire Shield |
- |
Standards Met |
RoHS 2011/65/EU Compliant |
ANSI C119.1-1986;CSA Certified to C22.2 No.198.2;UL 486d Listed |
Warranty |
- |
1 YEAR |
|
|
Brand |
Minnesota Mining (3M) |
Nsi Industries |
Manufacturers Part Number |
8426-9P |
ROS-250 |
sub brand |
Cold Shrink |
Easy-Splice(TM) |
|
Category Description |
HEAT/COLD SHRINK |
SPLICE KITS |
Type |
Cold Shrink Splice |
Roll-On Splice Kits |
|
|
Application |
- |
Splicing Wire |
Operating Temperature |
- |
-40 C To 90 C |
standard |
- |
ANSI C119.1-1986 Qualified, UL 486D |