Item Comparison: E614, R614

Item

E614 - 6-5 Bare Ring Term, 1/2, Met - Sta-Kon

E614
6-5 Bare Ring Term, 1/2, Met

$3.2158 Each

$64.32 (20 Each)

QTY:
Each
Add
R614 - #6 Bare Ring 1/4" Stud - Nsi

R614
#6 Bare Ring 1/4" Stud

$3.0296 Each

$45.44 (15 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 760 0
Vendor Sta-Kon Nsi
Catalog Number E614 R614
Manufacturer Number E6-14 R6-14
Category Solderless Connectors - Large Terminals & Connectors Enhanced Commodity Codes - Tools & Testers
Classification Comp & Mech Lugs and Butt Splices Terminals
UNSPSC 39121432 - Electrical terminals 39121432 - Electrical terminals
UPC/EAN/GTIN 00786210803586 00662381065148
Weight per package 0.015 (lbs/each) 0.19 (lbs/each)
Description E614 6-5 Bare Ring Term, 1/2, Met
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.13 Inches, Width .48 Inches, Bolt Hole 1/4 Inch, Wire Range #6 Awg, Copper, Tin Plated, 20 Pack
R614 #6 Bare Ring 1/4" Stud
Tin-Plated Copper Bare Ring Terminal Is Non-Insulated and Has A Basic Tongue Type Ring. Used For Wire Termination In Applications With 1/4" Stud and 6 Awg
Minimum Order QTY 20 Units 15 Units
Unit/Foot $3.22 (Each) $3.03 (Each)
Carton/Reel $64.32 (20 Each) $3.03 (1 Each)
Standard Packaging/Reel $64.32 (20 Each) $45.44 (15 Each)
Material Copper Copper
Voltage Rating 600 V 600 V
Wire Size 6 AWG 6 AWG
Color Metallic Silver
Finish - Tin Plated
Description 6-5 BARE RING TERM, 1/2, MET #6 BARE RING 1/4" STUD
extra long description ABB E6-14 NON-INS - BS RING TERM, 6 NSI R6-14 #6 Bare Ring 1/4" Stud
Features - 6 AWG Bare Ring 1/4" Stud
Long Description Non-Insulated Large Brazed Seam Ring Terminal, Length 1.13 Inches, Width .48 Inches, Bolt Hole 1/4 Inch, Wire Range #6 AWG, Copper, Tin Plated, 20 Pack Tin-plated Copper Bare Ring Terminal is non-insulated and has a basic tongue type ring. Used for wire termination in applications with 1/4" Stud and 6 AWG
Product Type Non-Ins - BS Ring Term, 6, 1/4, Met #6 Bare Ring 1/4" Stud
Special Features These non-insulated ring terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire Non-Insulated Ring Terminal 6 AWG - 50 Pack
Number of Terminals - 1
Terminal Size - 1/4
Warranty - 1 YEAR
Brand Sta-Kon NSi
Manufacturers Part Number E6-14 R6-14
Category Description Comp & Mech Lugs and Butt Splices TERMINALS
Type Non-Insulated Ring Terminal Non-Insulated Ring Terminal
minimum qty 20 15
Application - Wire Termination
environmental conditions - 105 C
standard UL E9809 cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat