Nacogdoches |
168 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Steel City |
Catalog Number |
RA34 |
RC34 |
Manufacturer Number |
KNRA-3/4 |
RC 3/4 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
31162900 - Clamps
|
31162905 - Beam clamps
|
UPC/EAN/GTIN |
00784011155057 |
00785991503135 |
Weight per package |
0.43 (lbs/each) |
0.375 (lbs/each) |
Description |
RA34 3/4" RT Ang CLMP
Clamp, 3/4 In Trade Size, Knra Model, Angle Shape, Hot Dip Galvanized, Right Angle Connection Orientation, 43 LB/100
|
RC34 3/4" Beam Clamp
Clamp, RC Beam, Outer Diameter Of Conduit or Pipe 1.050 Inch, Nominal Conduit Size 3/4 Inch, Malleable Iron, For Mounting Pipe or Conduit Parallel to The Beam
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.08 (Each) |
$13.83 (Each) |
Carton/Reel |
$5.08 (1 Each) |
$691.30 (50 Each) |
Standard Packaging/Reel |
$254.06 (50 Each) |
$691.30 (50 Each) |
|
Material |
Malleable Iron |
Malleable Iron |
Shape |
Angle |
- |
|
Finish |
Hot Dip Galvanized |
Galvanized |
|
|
Additional Information |
Applicable standard ANSI C80.1 |
- |
Commodity Description |
Rigid Conduit Fittings - Steel |
- |
Description |
3/4" RT ANG CLMP |
3/4" BEAM CLAMP |
extra long description |
RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 50 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; ROHS COMPLIANT; WIDTH 5-1/8 INCH; LOAD RATING 10 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL U-BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC |
ABB RC 3/4 3/4 RIGHT ANGLE PIPE SUP |
Long Description |
Clamp, 3/4 in Trade Size, KNRA Model, Angle Shape, Hot Dip Galvanized, Right Angle Connection Orientation, 43 lb/100 |
Clamp, RC Beam, Outer Diameter of Conduit or Pipe 1.050 Inch, Nominal Conduit Size 3/4 Inch, Malleable Iron, For Mounting Pipe or Conduit Parallel to the Beam |
Product Type |
Conduit Support |
3/4 Right Angle Pipe Support |
Short Description |
Right Angle Clamp, 3/4 in, Hot Dip Galvanized |
- |
similar brands |
Korns Clamp |
- |
|
Color/Finish |
Hot Dip Galvanized |
- |
Connection Orientation |
Right Angle |
- |
package quantity |
50 CT |
- |
Standards Met |
ANSI Standard;CSA C22.2 Certified;UL Listed |
- |
|
|
Brand |
ECN-KORNS |
Steel City / Spring Steel Fasteners |
Manufacturers Part Number |
KNRA-3/4 |
RC-3/4 |
Model |
KNRA |
- |
sub brand |
Korns(R) |
- |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
RIGHT ANGLE |
Clamp, RC Beam |
|
|
Standard Package |
50 PER CARTON |
- |
Weight |
43 lb/100 |
- |
|
Application |
- |
For use with conduit or pipe |
Approval |
UL 6, CSA C22.2 |
- |
standard |
- |
CSA 12798 |