Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
RCD113LA |
TM8111LACC |
Manufacturer Number |
RCD113LA |
TM8111-LACC |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Combination Devices
|
Classification |
Miscellaneous Residential Devices
|
Residential Switches
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00785007054750 |
78500700935 |
Weight per package |
0.2083 (lbs/each) |
0.3 (lbs/each) |
Description |
RCD113LA Radiant 3 Switch, SP/3-Way + SP + SP La
Two Single Pole Switch, 3 Poles, 3 Ways, 15 A, 120/125 V Ac, Stainless Steel, Light Almond, Rocker Actuator, Box Mount, 1.29 (L) X 1.59 (W) X 3.81 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 LB
|
TM8111LACC 15A 3-SP Decor Combo SW
Decorator Combo SP+SP+SP La CC
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.36 (Each) |
$34.20 (Each) |
Carton/Reel |
$29.36 (1 Each) |
$34.20 (1 Each) |
Standard Packaging/Reel |
$352.32 (12 Each) |
$342.00 (10 Each) |
|
actuator |
Rocker switch |
- |
amperage rating |
15 |
- |
Current Rating |
15 A |
- |
Material |
Stainless Steel |
- |
Poles |
3 |
- |
Voltage Rating |
120/125 V ac |
- |
|
Color |
Light Almond |
Light Almond |
|
Size |
Depth 1.43" x Width 1.29" x Height 3.81" |
1.29 Inch W x 1.59 Inch D x 3.81 Inch H |
|
Additional Information |
- |
Applicable Standard NEMA WD-1/WD-6 |
Commodity Description |
- |
COMBINATION DEVICES |
Description |
RADIANT 3 SWITCH, SP/3-WAY + SP + SP LA |
15A 3-SP DECOR COMBO SW |
extra long description |
P&S RCD113LA RADIANT 3 SWITCH, SP/3 |
- |
Features |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. |
- |
Long Description |
Two Single Pole Switch, 3 Poles, 3 Ways, 15 A, 120/125 V ac, Stainless Steel, Light Almond, Rocker Actuator, Box Mount, 1.29 (L) x 1.59 (W) x 3.81 (H) in, -40 °C Operating Temperature, +115 °c Operating Temperature, 0.21 lb |
DECORATOR COMBO SP+SP+SP LA CC |
Product Type |
Radiant 3 Switch, SP/3-Way + SP + SP La |
Combination Multiple Switch |
Short Description |
15 A, 120/125 VAC, 3W, Two Single Pole Switch, Light Almond |
- |
Special Features |
Easy-To-Use Oversized Main Switch for Primary Load |
- |
|
actuator type |
Rocker |
- |
Contact Configuration |
15A |
- |
Contact Rating |
120 |
- |
dimensions |
1.29 (L) x 1.59 (W) x 3.81 (H) in |
- |
Maximum Operating Temperature |
+115 °c |
- |
Minimum Operating Temperature |
-40 °C |
- |
Mounting Type |
Box Mount |
- |
Number of Switches |
- |
3 in |
Number of Ways |
3 |
- |
operating cycles |
50,000 cycles minimum, resistive, inductive, tungstun filament lamp load |
- |
package quantity |
1 ct |
- |
Rating |
- |
120 VAC 15 Ampere |
Standards Met |
UL94 v2;RoHS Compliant;Ul 20;cULus Listed |
- |
Switch Type |
- |
1-Pole Rocker |
Wiring |
- |
BACK, SIDE |
|
Brand |
Pass & Seymour/Legrand |
Pass and Seymour |
Manufacturers Part Number |
RCD113LA |
TM8111-LACC |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Miscellaneous residential devices |
Residential Switches |
Type |
Two Single Pole Switches & Single Pole/3-Way |
DECORATOR |
|
|
|
Application |
Residential;Indoor Uses |
- |
Approval |
- |
UL 20, UL (CANADA AND US) |
environmental conditions |
UL94 V2 |
- |
Mounting |
BOX |
- |
nema rating |
NEMA WD-1;NEMA WD-6 |
- |
Operating Temperature |
Maximum continuous +115°C, minimum -40°C |
- |
standard |
cULus, UL Listed |