Item Comparison: 1166, RE43

Item

1166 - 1-1/4" X 1" Reducing Bushing - Bridgeport

1166
1-1/4" X 1" Reducing Bushing

$5.4875 Each

$548.75 (100 Each)

QTY:
Each
Add
RE43 - 1-1/4X1 Reducing Bushing - Eaton

RE43
1-1/4X1 Reducing Bushing

$19.15 Each

$191.50 (10 Each)

QTY:
Each
Add
Nacogdoches 0 9
All Stores 4,677 907
Vendor Bridgeport Eaton
Catalog Number 1166 RE43
Manufacturer Number 1166 RE43
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 39121312 - Electrical bushing 39121312 - Electrical bushing
UPC/EAN/GTIN 00781747011664 00782274590004
Weight per package 0.132 (lbs/each) 0.22 (lbs/each)
Description 1166 1-1/4" X 1" Reducing Bushing
Reducing Bushing, 1-1/4 to 1 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 In Thread Length, 3/4 In Height, 1 In (Inside);1-1/2 In (Outside) Diameter, 0.1320 LB
RE43 1-1/4X1 Reducing Bushing
Reducing Bushing, 1-1/4 to 1 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 1.66 In Length, 0.22 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.49 (Each) $19.15 (Each)
Carton/Reel $137.19 (25 Each) $19.15 (1 Each)
Standard Packaging/Reel $548.75 (100 Each) $191.50 (10 Each)
connection - Threaded
Material Steel Steel
Shape Round -
Finish Zinc Electroplated Electrogalvanized With Chromate Treatment
Diameter 1 in (Inside);1-1/2 in (Outside) -
Height 3/4 in -
Length - 1.66 in
Size 1-1/4 - 1 1-1/4 To 1 In
Description 1-1/4" X 1" REDUCING BUSHING 1-1/4X1 REDUCING BUSHING
extra long description BPT 1166 1-1/4" - 1" REDUCING BUSHI CRS-H RE43 1 1/4 TO 1 REDUCING BUSH
Features Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron. Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
Long Description Reducing Bushing, 1-1/4 to 1 in Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 in Thread Length, 3/4 in Height, 1 in (Inside);1-1/2 in (Outside) Diameter, 0.1320 lb Reducing Bushing, 1-1/4 to 1 in Trade Size, RE Model, Electro Galvanized and Aluminum Acrylic Paint, 1.66 in Length, 0.22 lb/EA
Product Type Reducing Bushing 1 1/4 to 1 Reducing Bush
Short Description Reducing Bushing, 1-1/4 to 1 in, Zinc Electro-Plate Reducing Bushing, 1-1/4 to 1 in, Electro Galvanized and Aluminum Acrylic Paint
Special Features For Rigid and IMC Conduit Integral Bushing Which Prevents Damage to Wires;Full, Clean Cut Tapered Threads
Color/Finish Zinc Electro-Plated Electro Galvanized and Aluminum Acrylic Paint
Connection Type Threaded -
dimensions - 1.6600 IN X 1.0600 IN X 1.6600 IN
Enclosure Type - Class I Div 1 and 2 Group A B
for use with Rigid and IMC Conduit Threaded Heavy Wall Conduit
media Yes -
package quantity 25 PK;1 CT 10 PK;1 CT
Standards Met UL File No: E9391;UL Standard 514B;CSA File No: LR39354;RoHS Complient;Reach Compliance;cULus Listed UL Standard: 1203;CSA Standard C22.2 No. 30
Thread Length 1/2 in -
Made in USA yes yes
Brand Bridgeport Cooper Crouse-Hinds
Manufacturers Part Number 1166 RE43
Model - RE
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type BUSHING REDUCER
Trade Size 1-1/4 to 1 in 1-1/4 to 1 in
Weight 0.1320 lb 0.22 lb/EA
Application Reduce The Size of Internal Female Threads. 1/2" Thru 2" Steel, 2 1/2" Thru 4" Malleable Iron Threaded Heavy Wall Conduit Systems
Enclosure - Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
standard CSA UL 886, CSA C22.2
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat