Nacogdoches |
7 |
20 |
All Stores |
|
|
|
Vendor |
Eaton |
Bridgeport |
Catalog Number |
RE63 |
1173 |
Manufacturer Number |
RE63 |
1173 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121312 - Electrical bushing
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00782274590707 |
00781747011732 |
Weight per package |
0.73 (lbs/each) |
0.658 (lbs/each) |
Description |
RE63 2X1 Reducing Bushing
Reducing Bushing, 2 to 1 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 2.375 In Length, 0.73 LB/Ea
|
1173 2" X 1" Reducing Bushing
Reducing Bushing, 2 to 1 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 5/8 In Thread Length, 7/8 In Height, 1 In (Inside);2-3/16 In (Outside) Diameter, 0.6580 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$47.54 (Each) |
$14.36 (Each) |
Carton/Reel |
$47.54 (1 Each) |
$143.63 (10 Each) |
Standard Packaging/Reel |
$475.40 (10 Each) |
$718.14 (50 Each) |
|
connection |
Threaded |
- |
Material |
Feraloy Iron |
Steel |
Shape |
- |
Round |
|
Finish |
Electrogalvanized with Aluminum Acrylic Paint |
Zinc Electroplated |
|
Diameter |
- |
1 in (Inside);2-3/16 in (Outside) |
Height |
- |
7/8 in |
Length |
2.375 in |
- |
Size |
2 To 1 In |
2 - 1 |
|
Description |
2X1 REDUCING BUSHING |
2" X 1" REDUCING BUSHING |
extra long description |
CRS-H RE63 2 TO 1 REDUCING BUSH |
BPT 1173 2" - 1" REDUCING BUSHING |
Features |
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs. |
Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron. |
Long Description |
Reducing Bushing, 2 to 1 in Trade Size, RE Model, Electro Galvanized and Aluminum Acrylic Paint, 2.375 in Length, 0.73 lb/EA |
Reducing Bushing, 2 to 1 in Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 5/8 in Thread Length, 7/8 in Height, 1 in (Inside);2-3/16 in (Outside) Diameter, 0.6580 lb |
Product Type |
2 to 1 Reducing Bush |
Reducing Bushing |
Short Description |
Reducing Bushing, 2 to 1 in, Electro Galvanized and Aluminum Acrylic Paint |
Reducing Bushing, 2 to 1 in, Zinc Electro-Plate |
Special Features |
Integral Bushing Which Prevents Damage to Wires;Full, Clean Cut Tapered Threads |
For Rigid and IMC Conduit |
|
Color/Finish |
Electro Galvanized and Aluminum Acrylic Paint |
Zinc Electro-Plated |
Connection Type |
- |
Threaded |
dimensions |
2.3800 IN X 1.0000 IN X 2.3800 IN |
- |
Enclosure Type |
Class I Div 1 and 2 Group A B |
- |
for use with |
Threaded Heavy Wall Conduit |
Rigid and IMC Conduit |
media |
- |
Yes |
package quantity |
10 PK;1 CT |
10 PK;1 CT |
Standards Met |
UL Standard: 1203;CSA Standard C22.2 No. 30 |
UL File No: E9391;UL Standard 514B;CSA File No: LR39354;RoHS Complient;Reach Compliance;cULus Listed |
Thread Length |
- |
5/8 in |
|
|
Brand |
Cooper Crouse-Hinds |
Bridgeport |
Manufacturers Part Number |
RE63 |
1173 |
Model |
RE |
- |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
REDUCER |
BUSHING |
|
Trade Size |
2 to 1 in |
2 to 1 in |
|
Weight |
0.73 lb/EA |
0.6580 lb |
|
Application |
Threaded Heavy Wall Conduit Systems |
Reduce The Size of Internal Female Threads. 1/2" Thru 2" Steel, 2 1/2" Thru 4" Malleable Iron |
Enclosure |
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III |
- |
standard |
UL 886, CSA C22.2 |
CSA |