Nacogdoches |
7 |
6 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
1176 |
RE76 |
Manufacturer Number |
1176 |
RE76 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121312 - Electrical bushing
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00781747011763 |
00782274591308 |
Weight per package |
0.492 (lbs/each) |
0.69 (lbs/each) |
Description |
1176 2-1/2" X 2" Reducing Bushing
Reducing Bushing, 2-1/2 to 2 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1-1/8 In Thread Length, 1-3/8 In Height, 1-15/16 In (Inside);2-7/8 In (Outside) Diameter, 0.4920 LB
|
RE76 2-1/2X2 Reducing Bushing
Reducing Bushing, 2-1/2 to 2 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 2.875 In Length, 0.69 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.59 (Each) |
$108.80 (Each) |
Carton/Reel |
$122.97 (5 Each) |
$108.80 (1 Each) |
Standard Packaging/Reel |
$122.97 (5 Each) |
$544.00 (5 Each) |
|
connection |
- |
Threaded |
Material |
Malleable Iron |
Feraloy Iron |
Shape |
Round |
- |
|
Finish |
Zinc Electroplated |
Electrogalvanized with Aluminum Acrylic Paint |
|
Diameter |
1-15/16 in (Inside);2-7/8 in (Outside) |
- |
Height |
1-3/8 in |
- |
Length |
- |
2.875 in |
Size |
2-1/2 - 2 |
2-1/2 To 2 In |
|
Description |
2-1/2" X 2" REDUCING BUSHING |
2-1/2X2 REDUCING BUSHING |
extra long description |
BPT 1176 2-1/2" - 2" REDUCING BUSHI |
CRS-H RE76 2 1/2 TO 2 REDUCING BUSH |
Features |
Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron. |
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs. |
Long Description |
Reducing Bushing, 2-1/2 to 2 in Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1-1/8 in Thread Length, 1-3/8 in Height, 1-15/16 in (Inside);2-7/8 in (Outside) Diameter, 0.4920 lb |
Reducing Bushing, 2-1/2 to 2 in Trade Size, RE Model, Electro Galvanized and Aluminum Acrylic Paint, 2.875 in Length, 0.69 lb/EA |
Product Type |
2-1/2" - 2" Reducing Bushing |
2 1/2 to 2 Reducing Bush |
Short Description |
Reducing Bushing, 2-1/2 to 2 in, Zinc Electro-Plate |
Reducing Bushing, 2-1/2 to 2 in, Electro Galvanized and Aluminum Acrylic Paint |
Special Features |
For Rigid and IMC Conduit |
Integral Bushing Which Prevents Damage to Wires;Full, Clean Cut Tapered Threads |
|
Color/Finish |
Zinc Electro-Plated |
Electro Galvanized and Aluminum Acrylic Paint |
Connection Type |
Threaded |
- |
dimensions |
- |
2.8800 IN X 1.3100 IN X 2.8800 IN |
Enclosure Type |
- |
Class I Div 1 and 2 Group A B |
for use with |
Rigid and IMC Conduit |
Threaded Heavy Wall Conduit |
media |
Yes |
- |
package quantity |
5 PK;1 CT |
5 PK;1 CT |
Standards Met |
UL File No: E9391;UL Standard 514B;CSA File No: LR39354;RoHS Complient;Reach Compliance;cULus Listed |
UL Standard: 1203;CSA Standard C22.2 No. 30 |
Thread Length |
1-1/8 in |
- |
|
|
Brand |
Bridgeport |
Cooper Crouse-Hinds |
Manufacturers Part Number |
1176 |
RE76 |
Model |
- |
RE |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
BUSHING |
REDUCER |
|
Trade Size |
2-1/2 to 2 in |
2-1/2 to 2 in |
|
Weight |
0.4920 lb |
0.69 lb/EA |
|
Application |
Reduce The Size of Internal Female Threads. 1/2" Thru 2" Steel, 2 1/2" Thru 4" Malleable Iron |
Threaded Heavy Wall Conduit Systems |
Enclosure |
- |
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III |
standard |
CSA |
UL 886, CSA C22.2 |