Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
1182 |
RE98 |
Manufacturer Number |
1182 |
RE98 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121312 - Electrical bushing
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00781747011824 |
00782274592107 |
Weight per package |
1.1 (lbs/each) |
1.25 (lbs/each) |
Description |
1182 3-1/2" X 3" Reducing Bushing
Bushing, Reducing, Malleable Iron, Size 3 1/2 - 3 Inch
|
RE98 3-1/2X3 Reducing Bushing
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 3-1/2" NPT, End 2: 3" NPT, Feraloy Iron Alloy
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$81.65 (Each) |
$185.37 (Each) |
Carton/Reel |
$408.25 (5 Each) |
$185.37 (1 Each) |
Standard Packaging/Reel |
$408.25 (5 Each) |
$370.74 (2 Each) |
|
Material |
Malleable Iron |
- |
|
Finish |
Zinc Electroplated |
- |
|
|
Description |
3-1/2" X 3" REDUCING BUSHING |
3-1/2X3 REDUCING BUSHING |
extra long description |
BPT 1182 3- 1/2" - 3" REDUCING BUSH |
CRS-H RE98 3 1/2 TO 3 REDUCING BUSH |
Features |
- |
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs. |
Long Description |
Bushing, Reducing, Malleable Iron, Size 3 1/2 - 3 Inch |
Eaton Crouse-Hinds series RE reducer, Rigid/IMC, End 1: 3-1/2" NPT, End 2: 3" NPT, Feraloy iron alloy |
Product Type |
3- 1/2" - 3" Reducing Bushing |
3 1/2 to 3 Reducing Bush |
Special Features |
For Rigid and IMC Conduit |
- |
|
dimensions |
- |
4.0000 IN X 1.6200 IN X 4.0000 IN |
media |
Yes |
- |
|
Brand |
Bridgeport |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
1182 |
RE98 |
sub brand |
- |
Crouse-Hinds series |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
BUSHING |
REDUCER |
|
|
Application |
Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron. |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
standard |
CSA |