Nacogdoches |
0 |
6 |
All Stores |
|
|
|
Vendor |
Halo |
Halo - Recessed |
Catalog Number |
RL4069S1EWHR |
RL460WH930PK |
Manufacturer Number |
RL4069S1EWHR |
RL460WH930PK |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Classification |
Led Architectural & Specification Lighting
|
Led General Purpose Lighting
|
UNSPSC |
32151502 - Light module
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
00080083818488 |
00080083690770 |
Weight per package |
0.88 (lbs/each) |
1.1299 (lbs/each) |
Description |
RL4069S1EWHR 4" 9W Led Retro Tunable 27K/3K/35K/4K/5K 600LM
4" Retrofit Led Module, 120V, 600 Lumens, 90CRI, Selectable CCT, Matte White
|
RL460WH930PK 4" Led Retro 30K 90CRI WHT
Retrofit Led Baffle-Trim Module, 120 V, 87.5 Ma, 8 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, 3000 K, 90, 50000 H Average Life, Dimmable, 570 LM Brightness (Lumens), 1.99 In Height, 5.12 In Diameter, 1.129 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$31.86 (Each) |
$36.70 (Each) |
Carton/Reel |
$31.86 (1 Each) |
$36.70 (1 Each) |
Standard Packaging/Reel |
$31.86 (1 Each) |
$36.70 (1 Each) |
|
amperage rating |
- |
0.075A - 0.0875A (at 120V) |
Current Rating |
- |
87.5 mA |
Lamp Type |
- |
LED |
Material |
- |
Steel;Aluminum |
Voltage Rating |
- |
120 |
Wattage |
- |
8 W |
|
Base Type |
- |
E26 |
Color Rendering Index |
- |
90 |
color temperature |
- |
3000 k |
Finish |
- |
White;Satin Nickel;Tuscan Bronze |
|
Diameter |
- |
5.12 in;130.13 mm |
Height |
- |
1.99 in;50.58 mm |
|
Description |
4" 9W LED RETRO TUNABLE 27K/3K/35K/4K/5K 600LM |
4" LED RETRO 30K 90CRI WHT |
extra long description |
CLS RL4069S1EWHR HALO RL4WH SELECTA |
ETNCL-CAN RL460WH930PK HALO RL4 WH |
Features |
- |
Halo RL4 Series is a complete LED Baffle-Trim Module for 4-inch aperture recessed downlights. The RL4 Series is designed for use in new construction, remodel and retrofit installation in Halo, All-Pro, and other compatible 4” housings. The integral LED driver offers 120 volt dimming capability. The RL4 lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE;for added HVAC savings and code compliance. Compliant with NFPA(R) 70, NEC(R) Section 410.16 (A) ( |
Long Description |
4" Retrofit LED Module, 120V, 600 Lumens, 90CRI, Selectable CCT,Matte White |
Retrofit LED Baffle-Trim Module, 120 V, 87.5 mA, 8 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, 3000 K, 90, 50000 h Average Life, Dimmable, 570 lm Brightness (Lumens), 1.99 in Height, 5.12 in Diameter, 1.129 lb |
Product Type |
Halo RL4WH Selectable 90CRI 600LM LD R |
Halo RL4 WH 90CRI 3000K PK, HV |
Short Description |
- |
Retrofit LED Baffle-Trim Module, 120 V, 8 W, 3000K |
Special Features |
Field-selectable color temperatures LED downlight with baffle trim |
ENERGY STAR® certified |
|
average life |
- |
50000 h |
Brightness (Lumens) |
- |
570 lm |
dimmable |
- |
Yes |
includes |
- |
4 in Housing;Screwbase Adapter |
ip rating |
- |
IP65 |
media |
- |
Yes |
package quantity |
- |
1 ct |
Standards Met |
- |
ECCN:EAR99NLR;UL/cUL 1598 Listed;RoHS Compliant |
Total Wattage |
- |
8 W |
|
Brand |
HALO |
Eaton Lighting |
Manufacturers Part Number |
RL4069S1EWHR |
RL460WH930PK |
sub brand |
- |
RL4 All-Purpose LED Baffle-trim Modules |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED GENERAL PURPOSE LIGHTING |
Type |
RL4 SeleCCTable and Dedicated |
RL4 LED |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
lighting |
lighting |
Energy Star |
- |
yes |
standard |
- |
UL/cUL Listed 1598 Luminaire;UL Classified;cULus Listed - Damp Location;cULus Listed - Wet Location;IP65 Rated;Energy Star Certified;AIR-TITE (TM) Certified ASTM E28;California Title 24;Title 20 Compliant;IECC Compliant;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant |