Nacogdoches |
13 |
6 |
All Stores |
|
|
|
Vendor |
Halo - Recessed |
Halo - Recessed |
Catalog Number |
LT460WH6930 |
RL460WH930PK |
Manufacturer Number |
LT460WH6930 |
RL460WH930PK |
Category |
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Classification |
Led Architectural & Specification Lighting
|
Led General Purpose Lighting
|
UNSPSC |
39121551 - Reflector parts
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
00080083742394 |
00080083690770 |
Weight per package |
0.73 (lbs/each) |
1.1299 (lbs/each) |
Description |
LT460WH6930 4" 8W Led Retro 30K
00080083742394|0080083|080083742394|08008374239|74239|LT460WH6930|LT4 Led Retrofit Baffle 90CRI 3000K C&I|Cooper Lighting LT460WH6930|Cooperlighting LT460WH6930|Eaton / Cooper Lighting LT460WH6930|Eaton Cooper Lighting LT460WH6930|Eeton Cooper Lighting LT460WH6930|Halo - Cooper Lighting LT460WH6930|Halo - Recessed LT460WH6930
|
RL460WH930PK 4" Led Retro 30K 90CRI WHT
Retrofit Led Baffle-Trim Module, 120 V, 87.5 Ma, 8 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, 3000 K, 90, 50000 H Average Life, Dimmable, 570 LM Brightness (Lumens), 1.99 In Height, 5.12 In Diameter, 1.129 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.19 (Each) |
$36.70 (Each) |
Carton/Reel |
$13.19 (1 Each) |
$36.70 (1 Each) |
Standard Packaging/Reel |
$13.19 (1 Each) |
$36.70 (1 Each) |
|
amperage rating |
- |
0.075A - 0.0875A (at 120V) |
Current Rating |
- |
87.5 mA |
Lamp Type |
- |
LED |
Material |
- |
Steel;Aluminum |
Voltage Rating |
- |
120 |
Wattage |
2.9 IN Length 4.8 IN Width 4.8 IN Height |
8 W |
|
Base Type |
- |
E26 |
Color Rendering Index |
- |
90 |
color temperature |
- |
3000 k |
Finish |
- |
White;Satin Nickel;Tuscan Bronze |
|
Diameter |
- |
5.12 in;130.13 mm |
Height |
- |
1.99 in;50.58 mm |
Size |
5.625 IN Length 3.5 IN Width 5.75 IN Height |
- |
|
Description |
7.9W 4" LED RTRO TRM 30K |
4" LED RETRO 30K 90CRI WHT |
extra long description |
ETNCL-CAN LT460WH6930 LT4 LED RETRO |
ETNCL-CAN RL460WH930PK HALO RL4 WH |
Features |
- |
Halo RL4 Series is a complete LED Baffle-Trim Module for 4-inch aperture recessed downlights. The RL4 Series is designed for use in new construction, remodel and retrofit installation in Halo, All-Pro, and other compatible 4” housings. The integral LED driver offers 120 volt dimming capability. The RL4 lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE;for added HVAC savings and code compliance. Compliant with NFPA(R) 70, NEC(R) Section 410.16 (A) ( |
Long Description |
00080083742394|0080083|080083742394|08008374239|74239|LT460WH6930|LT4 LED RETROFIT BAFFLE 90CRI 3000K C&I|Cooper Lighting LT460WH6930|CooperLighting LT460WH6930|Eaton / Cooper Lighting LT460WH6930|Eaton Cooper Lighting LT460WH6930|Eeton Cooper Lighting LT460WH6930|HALO - COOPER LIGHTING LT460WH6930|Halo - Recessed LT460WH6930 |
Retrofit LED Baffle-Trim Module, 120 V, 87.5 mA, 8 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, 3000 K, 90, 50000 h Average Life, Dimmable, 570 lm Brightness (Lumens), 1.99 in Height, 5.12 in Diameter, 1.129 lb |
Product Type |
LT4 Led Retrofit Baffle 90CRI 3000K C&I |
Halo RL4 WH 90CRI 3000K PK, HV |
Short Description |
- |
Retrofit LED Baffle-Trim Module, 120 V, 8 W, 3000K |
Special Features |
LED retrofit shallow lens downlight with baffle trim |
ENERGY STAR® certified |
|
average life |
- |
50000 h |
Brightness (Lumens) |
- |
570 lm |
dimmable |
- |
Yes |
includes |
- |
4 in Housing;Screwbase Adapter |
ip rating |
- |
IP65 |
media |
- |
Yes |
package quantity |
- |
1 ct |
Standards Met |
- |
ECCN:EAR99NLR;UL/cUL 1598 Listed;RoHS Compliant |
Total Wattage |
- |
8 W |
|
Brand |
HALO |
Eaton Lighting |
Manufacturers Part Number |
LT460WH6930 |
RL460WH930PK |
sub brand |
2.9 IN Length 4.8 IN Width 4.8 IN Height |
RL4 All-Purpose LED Baffle-trim Modules |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED GENERAL PURPOSE LIGHTING |
Type |
4" LT4 LED Retrofit Trim Kit |
RL4 LED |
|
Manufacturer Status |
Inactive |
Inactive |
Status |
Inactive |
- |
|
|
Application |
lighting |
lighting |
Energy Star |
- |
yes |
standard |
UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;California Title 20;California Title 24;EMI/RFI per FCC 47CFR Part 15 B;IECC Compliant;LM79 and/or LM80 Tested;RoHS Compliant |
UL/cUL Listed 1598 Luminaire;UL Classified;cULus Listed - Damp Location;cULus Listed - Wet Location;IP65 Rated;Energy Star Certified;AIR-TITE (TM) Certified ASTM E28;California Title 24;Title 20 Compliant;IECC Compliant;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant |