Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Halo - Recessed |
Cooper Halo |
Catalog Number |
RL460WH930PK |
RL460WH830PK |
Manufacturer Number |
RL460WH930PK |
RL460WH830PK |
Category |
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Led Lamps & Modules -
Led Specialty Lamps & Modules
|
Classification |
Led General Purpose Lighting
|
Led General Purpose Lighting
|
UNSPSC |
39111505 - Recessed lighting
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
00080083690770 |
00080083669844 |
Weight per package |
1.1299 (lbs/each) |
0.55 (lbs/each) |
Description |
RL460WH930PK 4" Led Retro 30K 90CRI WHT
Retrofit Led Baffle-Trim Module, 120 V, 87.5 Ma, 8 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, 3000 K, 90, 50000 H Average Life, Dimmable, 570 LM Brightness (Lumens), 1.99 In Height, 5.12 In Diameter, 1.129 LB
|
RL460WH830PK 11W 4" Led Rec Downlight 30K 587LM
4" Retrofit Baffle-Trim Led Module, 120V, 80CRI, 3000 K, White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$36.70 (Each) |
$42.49 (Each) |
Carton/Reel |
$36.70 (1 Each) |
$42.49 (1 Each) |
Standard Packaging/Reel |
$36.70 (1 Each) |
$254.94 (6 Each) |
|
amperage rating |
0.075A - 0.0875A (at 120V) |
87.5m |
Ballast Type |
- |
LED Driver |
Current Rating |
87.5 mA |
- |
Lamp Type |
LED |
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING |
Material |
Steel;Aluminum |
- |
Number of Lamps |
- |
1 PH |
Voltage Rating |
120 |
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS |
Wattage |
8 W |
9.6W |
|
Base Type |
E26 |
- |
Color Rendering Index |
90 |
- |
color temperature |
3000 k |
- |
Finish |
White;Satin Nickel;Tuscan Bronze |
- |
|
Diameter |
5.12 in;130.13 mm |
- |
Height |
1.99 in;50.58 mm |
52062 |
Length |
- |
6.5 in |
Width |
- |
6.75 in |
|
Description |
4" LED RETRO 30K 90CRI WHT |
11W 4" LED REC DOWNLIGHT 30K 587LM |
extra long description |
ETNCL-CAN RL460WH930PK HALO RL4 WH |
- |
Features |
Halo RL4 Series is a complete LED Baffle-Trim Module for 4-inch aperture recessed downlights. The RL4 Series is designed for use in new construction, remodel and retrofit installation in Halo, All-Pro, and other compatible 4” housings. The integral LED driver offers 120 volt dimming capability. The RL4 lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE;for added HVAC savings and code compliance. Compliant with NFPA(R) 70, NEC(R) Section 410.16 (A) ( |
- |
Long Description |
Retrofit LED Baffle-Trim Module, 120 V, 87.5 mA, 8 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, 3000 K, 90, 50000 h Average Life, Dimmable, 570 lm Brightness (Lumens), 1.99 in Height, 5.12 in Diameter, 1.129 lb |
4" Retrofit Baffle-Trim LED Module, 120V, 80CRI, 3000 K, White |
Product Type |
Halo RL4 WH 90CRI 3000K PK, HV |
Halo RL4 WH 80CRI 3000K PK |
Short Description |
Retrofit LED Baffle-Trim Module, 120 V, 8 W, 3000K |
- |
Special Features |
ENERGY STAR® certified |
ENERGY STAR® certified |
|
average life |
50000 h |
- |
Brightness (Lumens) |
570 lm |
- |
dimmable |
Yes |
- |
includes |
4 in Housing;Screwbase Adapter |
- |
ip rating |
IP65 |
- |
media |
Yes |
- |
package quantity |
1 ct |
- |
Standards Met |
ECCN:EAR99NLR;UL/cUL 1598 Listed;RoHS Compliant |
- |
Total Wattage |
8 W |
- |
|
Brand |
Eaton Lighting |
Cooper Halo |
Manufacturers Part Number |
RL460WH930PK |
RL460WH830PK |
sub brand |
RL4 All-Purpose LED Baffle-trim Modules |
RL4 Series |
|
Category Description |
LED GENERAL PURPOSE LIGHTING |
LED GENERAL PURPOSE LIGHTING |
Type |
RL4 LED |
RL4 LED |
|
Manufacturer Status |
Inactive |
- |
|
|
Application |
lighting |
lighting |
Energy Star |
yes |
- |
Mounting |
- |
Recessed |
standard |
UL/cUL Listed 1598 Luminaire;UL Classified;cULus Listed - Damp Location;cULus Listed - Wet Location;IP65 Rated;Energy Star Certified;AIR-TITE (TM) Certified ASTM E28;California Title 24;Title 20 Compliant;IECC Compliant;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant |
Energy Star Qualfied |