Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Halo |
Catalog Number |
65BEMWHLLED30KM6 |
RL560WH6930 |
Manufacturer Number |
65BEMW HL LED 30K M6 |
RL560WH6930 |
Category |
Led General Purpose Lighting -
Led Recessed General Purpose L
|
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111515 - Downlighting fixtures
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
00190887676013 |
00080083690602 |
Weight per package |
1.0599 (lbs/each) |
0.9 (lbs/each) |
Description |
65BEMWHLLED30KM6 6" 12W Led Trim 1100LM 30K
00190887676013|0190887|190887676013|19088767601|67601|65BEMW HL Led 30K M6|65BEMWHLLED30KM6|65BEMW-HL-Led-30K-M6|Trim|Acuity Brands 65BEMW HL Led 30K M6|Acuity Brands 65BEMWHLLED30KM6|Acuity Brands 65BEMW-HL-Led-30K-M6|Lithonia 65BEMW HL Led 30K M6|Lithonia 65BEMWHLLED30KM6|Lithonia 65BEMW-HL-Led-30K-M6|Lithonia Lighting 65BEMW HL Led 30K M6|Lithonia Lighting 65BEMWHLLED30KM6|Lithonia Lighting 65BEMW-HL-Led-30K-M6|Lithonialighting 65BEMW HL Led 30K M6|Lithonialighting 65BEMWHLLED30KM6|Lithonialighting 65be
|
RL560WH6930 *Discontinued* 6" Led Retro 30K 600LM 90cri
Led Baffle-Trim Module, 120 V, 0.15 A, 8.7 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, White, 3000 K, 90, 50000 H Average Life, Dimmable, 600 LM Brightness (Lumens), 2.33 In Height, 7.25 In Diameter, 0.9 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.52 (Each) |
$24.89 (Each) |
Carton/Reel |
$16.52 (1 Each) |
$24.89 (1 Each) |
Standard Packaging/Reel |
$99.12 (6 Each) |
$24.89 (1 Each) |
|
amperage rating |
- |
5.625 IN Length 5.375 IN Width 1.125 IN Height |
Current Rating |
- |
0.15 A |
Lamp Included |
Yes |
- |
Lamp Type |
LED - Static |
LED |
Material |
Aluminum |
Steel;Aluminum |
Voltage Rating |
120 |
120 |
Wattage |
12 |
8 W |
|
Base Type |
- |
E26 |
Color |
White |
White |
Color Rendering Index |
- |
90 |
color temperature |
- |
3000 k |
Finish |
Matte |
White;Satin Nickel;Tuscan Bronze |
Style |
- |
5.625 IN Length 5.375 IN Width 1.125 IN Height |
|
Diameter |
- |
7.25 in;184.15 mm |
Height |
8.75 |
2.33 in;59.22 mm |
Length |
8.75 |
- |
Width |
3.5 |
- |
|
Description |
6" 12W LED TRIM 1100LM 30K |
6" LED RETRO 30K 600LM 90CRI |
extra long description |
- |
ETNCL-CAN RL560WH6930 HALO RL56 WH |
Features |
- |
The Halo RL56 Series is a complete LED Baffle-Trim Module for 5” and 6” aperture recessed downlights. RL56 is designed for use in new construction, remodel and retrofit installation in Halo, All-Pro, and other compatible 5” and 6” housings. The integral LED driver offers 120 volt dimming capability. The RL56 lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE(TM) for added HVAC savings and code compliance. Compliant with NFPA(R) 70, NEC(R) Section 41 |
Long Description |
00190887676013|0190887|190887676013|19088767601|67601|65BEMW HL LED 30K M6|65BEMWHLLED30KM6|65BEMW-HL-LED-30K-M6|Trim|Acuity Brands 65BEMW HL LED 30K M6|Acuity Brands 65BEMWHLLED30KM6|Acuity Brands 65BEMW-HL-LED-30K-M6|LITHONIA 65BEMW HL LED 30K M6|LITHONIA 65BEMWHLLED30KM6|LITHONIA 65BEMW-HL-LED-30K-M6|Lithonia Lighting 65BEMW HL LED 30K M6|Lithonia Lighting 65BEMWHLLED30KM6|Lithonia Lighting 65BEMW-HL-LED-30K-M6|LithoniaLighting 65BEMW HL LED 30K M6|LithoniaLighting 65BEMWHLLED30KM6|LithoniaLighting 65BE |
LED Baffle-Trim Module, 120 V, 0.15 A, 8.7 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, White, 3000 K, 90, 50000 h Average Life, Dimmable, 600 lm Brightness (Lumens), 2.33 in Height, 7.25 in Diameter, 0.9 lb |
Product Type |
Trim |
LED Baffle-Trim Module |
Short Description |
- |
LED Baffle-Trim Module, 120 V, 8.7 W |
Special Features |
- |
5.625 IN Length 5.375 IN Width 1.125 IN Height |
|
average life |
- |
50000 h |
Brightness (Lumens) |
- |
600 lm |
dimmable |
- |
Yes |
includes |
- |
5 or 6 in Housing;Screwbase Adapter |
ip rating |
- |
IP56 |
media |
- |
Yes |
package quantity |
- |
25 CT |
pallet quantity |
288 |
- |
Standards Met |
- |
ECCN:EAR99NLR;UL/cUL 1598 Listed;RoHS Compliant |
Total Wattage |
- |
8.7 W |
|
Brand |
Lithonia Lighting |
HALO |
Manufacturers Part Number |
65BEMW HL LED 30K M6 |
RL560WH6930 |
sub brand |
- |
Prevail Series |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Trim |
RL56 LED |
|
Manufacturer Status |
Inactive |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Hospitality, Residential, Retail |
lighting |
Energy Star |
- |
yes |
Mounting |
Recessed |
- |
standard |
CSA, cUL, ENERGY STAR |
cULus Listed - Damp Location;cULus Listed - Wet Location;UL/cUL Listed 1598 Luminaire;IP56 Rated;AIR-TITE (TM) Certified ASTM E283;California Title 20;California Title 24;IECC Compliant;Energy Star Certified;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant |