Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
TCP |
Catalog Number |
RL560WH6930 |
LED12DR5630K |
Manufacturer Number |
RL560WH6930 |
LED12DR5630K |
Category |
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111505 - Recessed lighting
|
N/A
|
UPC/EAN/GTIN |
00080083690602 |
00762148241034 |
Weight per package |
0.9 (lbs/each) |
1.0499 (lbs/each) |
Description |
RL560WH6930 *Discontinued* 6" Led Retro 30K 600LM 90cri
Led Baffle-Trim Module, 120 V, 0.15 A, 8.7 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, White, 3000 K, 90, 50000 H Average Life, Dimmable, 600 LM Brightness (Lumens), 2.33 In Height, 7.25 In Diameter, 0.9 LB
|
LED12DR5630K 12W Led 5"/6" Rec DWNLT 30K
12W 5"-6" Recess Downlight 30K Bulb Shape: DR56 Wattage: 12W Incandescent Equiv: 65W Color Temp: 3000K Voltage: 120V Dimmable: Yes Energy Star: No
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.89 (Each) |
$15.00 (Each) |
Carton/Reel |
$24.89 (1 Each) |
$15.00 (1 Each) |
Standard Packaging/Reel |
$24.89 (1 Each) |
$15.00 (1 Each) |
|
amperage rating |
5.625 IN Length 5.375 IN Width 1.125 IN Height |
- |
Current Rating |
0.15 A |
- |
Lamp Type |
LED |
- |
Material |
Steel;Aluminum |
- |
Shape |
- |
DR56 |
Voltage Rating |
120 |
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS |
Wattage |
8 W |
51869 |
|
Base Type |
E26 |
- |
Color |
White |
- |
Color Rendering Index |
90 |
- |
color rendering index (cri) |
- |
82 W |
color temperature |
3000 k |
3000 k |
Finish |
White;Satin Nickel;Tuscan Bronze |
WHITE GLOSS |
Style |
5.625 IN Length 5.375 IN Width 1.125 IN Height |
- |
|
Diameter |
7.25 in;184.15 mm |
- |
Height |
2.33 in;59.22 mm |
- |
|
Description |
6" LED RETRO 30K 600LM 90CRI |
12W LED 5"/6" REC DWNLT 30K |
extra long description |
ETNCL-CAN RL560WH6930 HALO RL56 WH |
- |
Features |
The Halo RL56 Series is a complete LED Baffle-Trim Module for 5” and 6” aperture recessed downlights. RL56 is designed for use in new construction, remodel and retrofit installation in Halo, All-Pro, and other compatible 5” and 6” housings. The integral LED driver offers 120 volt dimming capability. The RL56 lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE(TM) for added HVAC savings and code compliance. Compliant with NFPA(R) 70, NEC(R) Section 41 |
- |
Long Description |
LED Baffle-Trim Module, 120 V, 0.15 A, 8.7 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, White, 3000 K, 90, 50000 h Average Life, Dimmable, 600 lm Brightness (Lumens), 2.33 in Height, 7.25 in Diameter, 0.9 lb |
12W 5"-6" RECESS DOWNLIGHT 30K Bulb Shape: DR56 Wattage: 12W Incandescent Equiv: 65W Color Temp: 3000K Voltage: 120V Dimmable: Yes Energy Star: No |
Product Type |
LED Baffle-Trim Module |
12W 5-6 Inch Recess Downlight 30K |
Short Description |
LED Baffle-Trim Module, 120 V, 8.7 W |
- |
Special Features |
5.625 IN Length 5.375 IN Width 1.125 IN Height |
Damp Location |
|
average life |
50000 h |
PIPE ROLLER HANGER, ROLLER TYPE; LOW CARBON STEEL MATERIAL; 10 INCH MIN. PIPE SIZE; 10 INCH MAX. PIPE SIZE; 10 MIN. PIPE SIZE - DECIMAL; 10 MAX. PIPE SIZE - DECIMAL; 10 MIN. PIPE SIZE - FRACTIONAL; 10 MAX. PIPE SIZE - FRACTIONAL; 965 LOAD RATING IN LB |
Base |
- |
E26 |
beam angle |
- |
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS |
Brightness (Lumens) |
600 lm |
- |
dimmable |
Yes |
Yes Yes/No |
includes |
5 or 6 in Housing;Screwbase Adapter |
- |
ip rating |
IP56 |
- |
lumens |
- |
RDH |
media |
Yes |
- |
package quantity |
25 CT |
- |
Standards Met |
ECCN:EAR99NLR;UL/cUL 1598 Listed;RoHS Compliant |
- |
Total Wattage |
8.7 W |
- |
|
Brand |
HALO |
TCP |
Manufacturers Part Number |
RL560WH6930 |
LED12DR5630K |
sub brand |
Prevail Series |
- |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
RL56 LED |
- |
|
Manufacturer Status |
Inactive |
Inactive |
Status |
Inactive |
- |
|
|
Application |
lighting |
Commercial/Residential |
Energy Star |
yes |
- |
standard |
cULus Listed - Damp Location;cULus Listed - Wet Location;UL/cUL Listed 1598 Luminaire;IP56 Rated;AIR-TITE (TM) Certified ASTM E283;California Title 20;California Title 24;IECC Compliant;Energy Star Certified;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant |