Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Cooper Halo |
Halo |
Catalog Number |
RL560WH6840 |
RL560WH6940 |
Manufacturer Number |
RL560WH6840 |
RL560WH6940 |
Category |
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Classification |
Led General Purpose Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111505 - Recessed lighting
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
00080083710805 |
00080083710843 |
Weight per package |
1.01 (lbs/each) |
1.09 (lbs/each) |
Description |
RL560WH6840 Halo 4000K Led Recessedtrim
5"/6" Retrofit Baffle-Trim Led Module, 120V, 80CRI, 4000 K, White
|
RL560WH6940 *Delisted* 6" Led Retro 40K 600LM 90cri
RL Led Baffle-Trim Module, 120 V Ac, 150 Ma, 8.6 W, 50/60 HZ, Aluminum, White, Recessed Mount, 5 Yr Warranty, 5.5 In Length, 8.25 In Height, 1.09 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$31.64 (Each) |
$31.64 (Each) |
Carton/Reel |
$31.64 (1 Each) |
$31.64 (1 Each) |
Standard Packaging/Reel |
$31.64 (1 Each) |
$31.64 (1 Each) |
|
amperage rating |
150m A |
Cooper Halo |
Ballast Type |
N/A INCH |
- |
Current Rating |
- |
150 mA |
Lamp Type |
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING |
- |
Material |
- |
Aluminum |
Voltage Rating |
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS |
120 V ac |
Wattage |
Q202013PCIQRCCR |
8.6 W |
|
|
Height |
8.25 in |
8.25 in |
Length |
8.63 in |
5.5 in |
Width |
PACKAGING QUANTITY 25 PIECES PER CARTON |
- |
|
Description |
HALO 4000K LED RECESSEDTRIM |
6" LED RETRO 40K 600LM 90CRI |
extra long description |
ETNCL RL560WH6840 HALO RL56 WH 600L |
ETNCL RL560WH6940 HALO RL56 WH 600L |
Features |
- |
Halo RL Series is a complete LED Baffle-Trim Module for 4”, 5”, and 6” aperture recessed downlights.The RL Series is designed for use in new construction, remodel and retrofit installation in Halo and other compatible housings. The integral LED driver offers 120 volt dimming capability. The RL lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE;for added HVAC savings and code compliance. Compliant with NFPA(R) 70, NEC(R) Section 410.16 (A) (3) and 41 |
Long Description |
5"/6" Retrofit Baffle-Trim LED Module, 120V, 80CRI, 4000 K, White |
RL LED Baffle-Trim Module, 120 V ac, 150 mA, 8.6 W, 50/60 Hz, Aluminum, White, Recessed Mount, 5 yr Warranty, 5.5 in Length, 8.25 in Height, 1.09 lb |
Product Type |
Halo RL56 WH 600LM 80CRI 4000K, C&I, HV |
Halo RL56 WH 600LM 90CRI 4000K, C&I, LD |
Short Description |
- |
6" RL LED Baffle-Trim Module, 120 VAC, Recessed, 4000K, 900LM |
Special Features |
ENERGY STAR® certified |
ENERGY STAR® certified |
|
for use with |
- |
Construction;Remodel and Retrofit Installation in Halo;Other Compatible Housings |
media |
Yes |
Yes |
Mounting Type |
- |
Recessed Mount |
package quantity |
- |
1 ct |
Warranty |
- |
5 yr |
|
Brand |
Eaton Lighting |
Eaton Lighting |
Manufacturers Part Number |
RL560WH6840 |
RL560WH6940 |
sub brand |
RL56 Series |
RL56 Series |
|
Category Description |
LED GENERAL PURPOSE LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
RL56 LED |
RL56 LED |
|
aperture size |
- |
ECCN: EAR99NLR |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
lighting |
lighting |
Energy Star |
- |
yes |
Frequency Rating |
- |
50/60 Hz |
Mounting |
Recessed |
- |
standard |
Energy Star Qualfied |
cULus Listed - Damp Location;cULus Listed - Wet Location;UL/cUL Listed 1598 Luminaire;IP56 Rated;AIR-TITE (TM) Certified ASTM E283;California Title 20;California Title 24;IECC Compliant;Energy Star Certified;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant |