Nacogdoches |
0 |
500 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
832X34RHCMSZJ |
RMC83234 |
Manufacturer Number |
832X34RHCMSZJ |
RMC83234 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161504 - Machine screws
|
31161504 - Machine screws
|
UPC/EAN/GTIN |
00705591961081 |
00781002558422 |
Weight per package |
0.0045 (lbs/each) |
0.005 (lbs/each) |
Description |
832X34RHCMSZJ 8-32 X 3/4 Round Head M/S Zinc - Combo
Peco Fasteners 8/32 X 3/4 Round Combo MS 100 Per Jar
|
RMC83234 #8-32 X 3/4'' Phil/Slot RH Machine Screw
Machine Screw, Steel Material, 3/4 In. Length, #8-32 Thread Size, Round Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.12 (Each) |
$0.06 (Each) |
Carton/Reel |
$12.02 (100 Each) |
$6.15 (100 Each) |
Standard Packaging/Reel |
$288.48 (2400 Each) |
$6.15 (100 Each) |
|
|
|
Length |
3/4 |
3/4 |
Size |
8 |
#8-32 x 3/4 IN |
|
Description |
8-32 X 3/4 ROUND HEAD M/S ZINC - COMBO |
#8-32 X 3/4'' PHIL/SLOT RH MACHINE SCREW |
extra long description |
PECO 832X34RHCMSZJ 8-32X3/4 ROUND H |
DOTTIE RMC83234 8-32 X 3/4 Round He |
Long Description |
PECO FASTENERS 8/32 X 3/4 ROUND COMBO MS 100 PER JAR |
Machine Screw, Steel material, 3/4 in. length, #8-32 thread size, Round head type, Zinc Plated Finish, Slotted/Phillips drive type |
Product Type |
8-32X3/4 Round Head M/S Zinc-Combo 96108 |
8-32 X 3/4 Round Head Slotted/Phillips Machine Zinc |
Special Features |
- |
Features: Invincibox upto 2 Inch |
|
Drive Type |
Combo |
Slotted/Phillips |
Head Type |
Round |
Round |
Thread Size |
32 |
#8-32 |
Thread Type |
- |
UNC |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
832X34RHCMSZJ |
RMC83234 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
MACHINE SCREW |
MACHINE SCREW |