Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Lutron |
Catalog Number |
RMJS16RDVB |
RMJ16RDVB |
Manufacturer Number |
RMJS-16R-DV-B |
RMJ-16R-DV-B |
Category |
Relays & Accessories -
General Purpose Power Relays
|
Lighting Dimmers & Dimming Sys -
Lighting Dimming Systems
|
Classification |
General Purpose Relays
|
General Purpose Relays
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784276150460 |
00027557828598 |
Weight per package |
0.31 (lbs/each) |
0.4 (lbs/each) |
Description |
RMJS16RDVB Relay Module
Powpak Relay Module With Softswitch, 16A General Purpose Switch, 120/277V, Vive Enabled
|
RMJ16RDVB 16A RF Wireless Relay Module
Energi Tripak Powpak Load Controller, Relay Module With Softswitch, 16A General Purpose Switch, 120/277V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$131.24 (Each) |
$109.15 (Each) |
Carton/Reel |
$131.24 (1 Each) |
$109.15 (1 Each) |
Standard Packaging/Reel |
$131.24 (1 Each) |
$1,746.40 (16 Each) |
|
actuator |
- |
Rocker/Slide |
amperage rating |
16 A/.5 HP@120/1.5 HP@277 V |
16 A/.5 HP@120/1.5 HP@277 V |
connection |
Wire Leads |
Wire Leads |
insulation |
Plastic |
- |
Material |
Plastic/Metal |
Plastic/Metal |
Poles |
- |
1 PH |
Voltage Rating |
120 to 277 |
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS |
Wattage |
- |
94414 |
|
|
Size |
3.94 x 2.82 |
4.69 in (119 mm) x 2.94 in (75 mm) |
|
Description |
RELAY MODULE |
16A RF WIRELESS RELAY MODULE |
extra long description |
LUT RMJS-16R-DV-B RELAY MODULE, VIV |
- |
Long Description |
PowPak relay module with Softswitch, 16A general purpose switch, 120/277V, Vive enabled |
Energi TriPak PowPak Load Controller, Relay module with Softswitch, 16A general purpose switch, 120/277V |
Product Type |
Relay Module, Vive Enabled |
Relay Module |
Special Features |
Radio frequency (RF) device that uses Lutron patented SoftSwitch technology to control general-purpose loads based on input from Pico controls and Radio Powr Savr occupancy and daylight sensors An optional, low-voltage dry contact closure output is available to communicate occupancy status to 3rd-party systems such as HVAC controllers (RMJ-, URMJ-, RMQ-, RMM-, RMP- models only). Communication with RF input devices is accomplished using Lutron Clear Connect RF Technology. Softswitch Lutron patented technolo |
Radio frequency (RF) device that uses Lutron patented SoftSwitch technology to control up to 16 A of general-purpose load based on input from Pico controls and Radio Powr Savr occupany and daylight sensors, includes a single dry contact closure output |
|
Contact Configuration |
N-O |
N-O |
Contact Rating |
16 A/.5 HP@120/1.5 HP@277 V |
16 A/.5 HP@120/1.5 HP@277 V |
Frequency Range |
- |
431.0 MHZ to 437.0MHz |
|
Brand |
Lutron |
Lutron |
Manufacturers Part Number |
RMJS-16R-DV-B |
RMJ-16R-DV-B |
sub brand |
- |
Skylark Contour |
|
Category Description |
GENERAL PURPOSE RELAYS |
GENERAL PURPOSE RELAYS |
Type |
Relay module with Softswitch |
Relay Module |
|
|
Application |
- |
Lighting Control |
Enclosure |
Plastic |
Plastic |
environmental conditions |
0 to 90% humidity, non-condensing. Indoor use only. |
Indoor use only |
Frequency Rating |
- |
60 A |
Mounting |
JUNCTION BOX |
WALLBOX |
Operating Temperature |
32 to 104 |
0 to 40 degrees Celsius |
standard |
UL, FCC, CSA, IC, COFETEL, NOM |
UL, UL 2043, FCC, CSA, IC, COFETEL, NOM |