Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Nvent Caddy |
Catalog Number |
DB10 |
RPS50H4EG |
Manufacturer Number |
DB10 |
RPS50H4EG |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Channel
|
Caddy (Straps Only)
|
UNSPSC |
30101804 - Steel channels
|
30151609 - Roof curbs
|
UPC/EAN/GTIN |
00782051499728 |
00782856586050 |
Weight per package |
5.35 (lbs/each) |
1.52 (lbs/each) |
Description |
DB10 BLTF 5X6X9.6 B44 SPRT Base
Support Base With B44 Channel, Rubber Material, Pre Galvanized, 9.6 In Length, 6 In Width, 5 In Height, 14 Awg Thickness, 500 LB Capacity, 5.28 LB
|
RPS50H4EG Steel Roof TP Pipe & Equipment Support
Nvent Caddy Pyramid 50 Foam-Based Support, Eg, 4"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$81.90 (Each) |
$50.16 (Each) |
Carton/Reel |
$81.90 (1 Each) |
$50.16 (1 Each) |
Standard Packaging/Reel |
$81.90 (1 Each) |
$501.58 (10 Each) |
|
|
|
Height |
5 in;127 mm |
- |
Length |
9.6 in;243.8 mm |
10 3/8" |
Thickness |
14 AWG;1.9 mm |
- |
Width |
6 in;152.4 mm |
4 |
|
Description |
BLTF 5X6X9.6 B44 SPRT BASE |
STEEL ROOF TP PIPE & EQUIPMENT SUPPORT |
extra long description |
B-LINE DB10 DURA-BLOK ROOFTOP SPT, |
NVENT EFS RPS50H4EG PYRAMID, Foam B |
Features |
Made of 100% recycled rubber, the Dura-Blok rooftop support has no abrasive edges and does not penetrate the roof. When used in combination with B-Line series strut or pipe hangers, it is ideal for helping support pipe, cable tray, HVAC equipment, duct work and more. |
- |
Long Description |
Support Base with B44 Channel, Rubber Material, Pre Galvanized, 9.6 in Length, 6 in Width, 5 in Height, 14 AWG Thickness, 500 lb Capacity, 5.28 lb |
nVent CADDY Pyramid 50 Foam-Based Support, EG, 4" |
Product Type |
Dura-Blok Rooftop SPT, DB Series, 5" H, 6" W, 96" Len |
Pyramid, Foam Based, 4" Height |
Short Description |
Support Base with B44 Channel, Rubber, 9.6 in;243.8 mm |
nVent CADDY Pyramid 50 Foam-Ba |
similar brands |
Unistrut |
- |
Special Features |
UV Resistant |
Replaces slow and labor-intensive installation methods. Supports pipe, conduit, cable tray and equipment on roofs and below raised floors. Easily increase load capacity by combining similar CADDY PYRAMID supports. Protects the roof membrane while absorbing shock and vibration, without absorbing water. Metal cover protects against weather and other environmental conditions, such as bird damage |
|
dimensions |
6.0000 IN X 9.6000 IN X 5.0000 IN |
- |
package quantity |
1 ct |
- |
|
|
Brand |
EATON B-LINE SERIES |
nVent CADDY |
Manufacturers Part Number |
DB10 |
RPS50H4EG |
sub brand |
DURA-BLOK(TM) |
CADDY |
|
Category Description |
STRUT CHANNEL |
CADDY (STRAPS ONLY) |
Type |
Support base with channel |
nVent CADDY Pyramid Rooftop Systems |
|
|
Application |
Roof Top Support Such as Pipe, HVAC, Duct, Conduit, Cable Tray, and Roof Walkways |
Electrical Fixing and Fastening; Datacom and Low Voltage; HVAC, Plumbing and Refrigeration; Rooftop |
Capacity |
500 lb;2.22 kN |
- |
standard |
Not Applicable,Not Applicable |