Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Steel City |
Eaton |
Catalog Number |
RS19CC |
TP517 |
Manufacturer Number |
RS 19 CC |
TP517 |
Category |
Boxes & Covers -
Outlet Boxes, Covers & Hangers
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
4 SQ Boxes
|
4 SQ Boxes
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00785991120912 |
00786189105179 |
Weight per package |
0.28 (lbs/each) |
0.28 (lbs/each) |
Description |
RS19CC 4SQ CVR (1) Decora /(1) DPLX SW
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Wall or Ceiling Mount, 4 In Length, 4 In Width, 1/2 In Height, 0.28 LB/Ea
|
TP517 4SQ Duplex Receptacle &
Raised Box Cover, Steel, 26 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.16 (Each) |
$8.73 (Each) |
Carton/Reel |
$203.92 (25 Each) |
$8.73 (1 Each) |
Standard Packaging/Reel |
$203.92 (25 Each) |
$436.62 (50 Each) |
|
Material |
Steel |
Steel |
Shape |
Square |
Square |
|
Color |
Silver |
Natural |
Finish |
Pre-Galvanized |
Natural |
|
Height |
1/2 in;12.7 mm |
- |
Length |
4 in;101.6 mm |
- |
Size |
4 Inches |
4" |
Width |
4 in;101.6 mm |
- |
|
Description |
4SQ CVR (1) DECORA /(1) DPLX SW |
4SQ DUPLEX RECEPTACLE & |
extra long description |
ABB RS 19 CC 4SQ SURF CVR, DPLX + G |
THEP TP517 4 SQ BOX 1 DUPLEX 1 GFCI |
Features |
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square x 1/2 Inch Deep, Galvanized Steel, For use with One Ground Fault Receptacle and One Duplex Receptacle |
Screw(s) provided in raised cover kit are for use with the center hole on duplex receptacles. Nuts that are provided in kit are to be used in conjunction with the screws that are provided as standard packaging with devices to mount device to raised cover. For GFCI device installation, no screw is needed;please disregard. |
Long Description |
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 cu.in Capacity, Wall or Ceiling Mount, 4 in Length, 4 in Width, 1/2 in Height, 0.28 lb/EA |
Raised Box Cover, Steel, 26 lb/EA |
Product Type |
4SQ Surf CVR, DPLX + GFI, 1/2 RSD |
4 SQ Box 1 Duplex 1 Gfci Rec Surf CVR |
Short Description |
Square Surface Cover, Steel, Silver, 5 cu. in, for use with two toggle switches |
Raised Box Cover, Steel, (2)GFCI |
Special Features |
Can be used with both Steel and Wood Stud;Speeds Installation Time |
- |
|
dimensions |
- |
4.0000 IN X 4.0000 IN X 0.5000 IN |
for use with |
4 in Square Outlet Box;One Ground Fault Receptacle and One Duplex Receptacle |
One Duplex Receptacle;One GFCI Receptacle |
Mounting Type |
Wall Mount;Ceiling Mount |
- |
package quantity |
50 CT |
50 PK |
Standards Met |
UL Listed E2969;CSA Certified LR5043 |
UL Listed;CSA Listed |
|
|
Brand |
Thomas & Betts |
Cooper Crouse-Hinds |
Manufacturers Part Number |
RS-19-CC |
TP517 |
|
Category Description |
4 SQ BOXES |
4 SQ BOXES |
Type |
Outlet Box Covers |
Square surface cover |
|
Weight |
0.28 lb/EA |
26 lb/EA |
|
Application |
For use with one ground fault receptacle and one duplex receptacle |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Capacity |
5 cu.in |
- |
standard |
UL E2969 |
UL |