Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP722 |
RSL12 |
Manufacturer Number |
TP722 |
RSL 12 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00786189107227 |
00785991122107 |
Weight per package |
0.54 (lbs/each) |
0.46 (lbs/each) |
Description |
TP722 4-11/16SQ CVR (1)DPLX RCPT
Raised Box Cover, Steel, Box Mount, 0.54 LB/Ea
|
RSL12 4-11/16SQ CVR (1)DPLX RCPT
Square Box Surface Cover, 7.5 Cubic Inches, 4-11/16 Inch Square X 1/2 Inch Deep, Galvanized Steel, For Use With One Duplex Flush Receptacle
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.79 (Each) |
$10.30 (Each) |
Carton/Reel |
$9.79 (1 Each) |
$102.95 (10 Each) |
Standard Packaging/Reel |
$97.93 (10 Each) |
$102.95 (10 Each) |
|
|
|
Description |
4-11/16SQ CVR (1)DPLX RCPT |
4-11/16SQ CVR (1)DPLX RCPT |
extra long description |
THEP TP722 4 11/16 SQ 1 DUPLEX REC |
ABB RSL 12 4-11/16 SQ SURF CVR, 1 D |
Features |
Cooper Crouse-Hinds(R) 411/16" boxes are designed for use with conduit in commercial and industrial applications. They are utilized for the quick and easy installation of switches, devices and in ceilings for the installation of lighting fixtures. The larger box size provides increased capacity and wiring room. Available in 1½" & 21/8" depths, these boxes come with dedicated knockouts from ½" to 1¼" or combination ½" and ¾"concentric. The labor saving raised ground screw dimple in the bottom of the welded |
- |
Long Description |
Raised Box Cover, Steel, Box Mount, 0.54 lb/EA |
Square Box Surface Cover, 7.5 Cubic Inches, 4-11/16 Inch Square x 1/2 Inch Deep, Galvanized Steel, For use with One Duplex Flush Receptacle |
Product Type |
4 11/16 SQ 1 Duplex Rec Surf CVR |
4-11/16 SQ Surf CVR, 1 Duplex |
Short Description |
4-11/16" Square Raised Box Cover, Steel, 1/2" Raised 10 Pk |
- |
Special Features |
Welded/Drawn Construction |
- |
|
dimensions |
4.6900 IN X 4.6900 IN X 0.0600 IN |
- |
Mounting Type |
Box Mount |
- |
package quantity |
10 PK;1 CT |
- |
Standards Met |
UL MA |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Steel City |
Manufacturers Part Number |
TP722 |
RSL-12 |
sub brand |
Crouse-Hinds series |
- |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Square surface cover |
- |
|
|
Application |
Commercial;Industrial;Lighting Fixtures |