Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
CRC |
Catalog Number |
RTV10 |
14073 |
Manufacturer Number |
RTV10 |
14073 |
Category |
Tools -
Paint, Chemicals, Etc.
|
Tools -
Paint, Chemicals, Etc.
|
Classification |
Adhesives
|
Aerosols
|
UNSPSC |
12352310 - Silicones
|
31201606 - Caulks
|
UPC/EAN/GTIN |
00781002173656 |
00078254140735 |
Weight per package |
0.0536 (lbs/each) |
0.8333 (lbs/each) |
Description |
RTV10 10.3 Oz Clear RTV Silicone Sealant
RTV Silicone Sealant, 10.1 Oz Cartridge, Silicone Rubber Base, Clear, Low Odor, Maximum Of +450 °F, 9.48 LB
|
14073 12OZ Cartridge RTV Silicone Sealant - Clear
For General-Purpose Sealing, Bonding, Protecting and Waterproofing Applications. Clear Formulation Forms A Barely Visible, Water-Tight Seal. 10.1 FL Oz Cartridge
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.12 (Each) |
$22.51 (Each) |
Carton/Reel |
$205.44 (12 Each) |
$22.51 (1 Each) |
Standard Packaging/Reel |
$205.44 (12 Each) |
$270.12 (12 Each) |
|
Base Type |
Silicone Rubber |
- |
Color |
Clear |
Translucent |
|
|
Description |
10.3 OZ CLEAR RTV SILICONE SEALANT |
12OZ CARTRIDGE RTV SILICONE SEALANT - CLEAR |
extra long description |
DOTTIE RTV10 10.3 oz. RTV Silicon S |
CRC 14073 RTV Silicone Sealant - Cl |
Features |
- |
For general-purpose sealing, bonding, protecting and waterproofing applications. Clear formulation forms a barely visible, water-tight seal. |
Long Description |
RTV Silicone Sealant, 10.1 oz Cartridge, Silicone Rubber Base, Clear, Low Odor, Maximum of +450 °F, 9.48 lb |
For general-purpose sealing, bonding, protecting and waterproofing applications. Clear formulation forms a barely visible, water-tight seal. 10.1 Fl Oz Cartridge |
Product Type |
RTV Silicon Sealant |
RTV Silicone Sealant - Clear 10.1 FL Oz |
Short Description |
RTV Silicon Sealant, 10.1 oz Cartridge, Clear |
RTV Silicone Sealant, 12 oz Cartridge, Translucent |
Special Features |
Features: Low Odor, Flexible, Non Acetic & Non Corrosive, Non Sagging, Watertight, Withstands Temperatures to 450¦ F |
Plastic Safe |
|
Bonding Time |
- |
24 |
Composition |
- |
Polydimethylsiloxane, Hydroxy-Terminated;Amorphous Silica;Distillates (petroleum), Hydrotreated Middle;Ethyltriacetoxysilane;Methyltriacetoxysilane;Polydimethylsiloxane |
Container Capacity |
10.1 oz |
12 oz |
Dielectric Strength |
- |
550 V/Mil |
Flash Point |
- |
>212 °F;100 °C |
odor |
Low Odor |
Acetic Acid |
Operating Temperature Range |
Maximum of +450 °F |
-70 to +400 °F;-57 to +204.4 °C |
package quantity |
12 CT |
12 per CA;108 CA/PL |
Physical Form |
- |
Paste |
specific gravity |
- |
1.01 |
Standards Met |
UL Listed;MA Standards |
MIL-A-46106 TYPE I, TT-S-00230C TYPE II CLASS B, TT-S-001543A |
Temperature Range |
- |
-70 to 400 |
|
Brand |
LH DOTTIE |
CRC Industries, Inc. |
Manufacturers Part Number |
RTV10 |
14073 |
|
Category Description |
ADHESIVES |
AEROSOLS |
Type |
RTV Silicon Sealant |
Clear Silicone Sealant |
|
|
Application |
Concrete;Ceramics;Fabric;Glass;Leather;Metal;Plastics;Rubber;Tile;Vinyl;Wood |
Sealing;Bonding;Protection and Waterproofing In HVAC;Electrical;Construction;Metal Working;Filling Gap Between Mating Part;Gearbox;Pump;Motor and General Gasket Sealing |
standard |
UL Listed |
Mil-A-46106B, RoHS Compliant |