Item Comparison: TV188FXV, S228V

Item

TV188FXV - Crimp Terminal - Catamount

TV188FXV
Crimp Terminal

$0.4515 Each

$406.35 (900 Each)

QTY:
Each
Add
S228V - 22-18 Vinyl Spade #8 Stud - Nsi

S228V
22-18 Vinyl Spade #8 Stud

$0.5202 Each

$52.02 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 795 0
Vendor Catamount Nsi
Catalog Number TV188FXV S228V
Manufacturer Number TV18-8F-XV S22-8V
Category Solderless Connectors - Large Terminals & Connectors Enhanced Commodity Codes - Tools & Testers
Classification Terminals Terminals
UNSPSC 39121432 - Electrical terminals 39121432 - Electrical terminals
UPC/EAN/GTIN 00728494144160 00662381062680
Weight per package 0.0005 (lbs/each) 0.168 (lbs/each)
Description TV188FXV Crimp Terminal
Insulated Vinyl Fork Terminal For Wire Range 22-16 Stud Size #8, Red, Canister
S228V 22-18 Vinyl Spade #8 Stud
22-18 Awg Vinyl Insulated Spade #8 Stud, 100 Per Pack
Minimum Order QTY 75 Units 100 Units
Unit/Foot $0.45 (Each) $0.52 (Each)
Carton/Reel $33.86 (75 Each) $0.52 (1 Each)
Standard Packaging/Reel $406.35 (900 Each) $52.02 (100 Each)
Material Copper Vinyl Insulation
Voltage Rating 600 V 300 V
Wire Size 22-16 AWG 22-18 AWG
Color Red Red
Description CRIMP TERMINAL 22-18 VINYL SPADE #8 STUD
extra long description ABB TV18-8F-XV VNYL INS FRK TERM 22 NSI S22-8V 22-18 Vinyl Spade #8 Stu
Features - 22-18 AWG Vinyl Insulated Spade #8 Stud, 100 Per Pack
Long Description Insulated Vinyl Fork Terminal for Wire Range 22-16 Stud Size #8, Red, Canister 22-18 AWG Vinyl Insulated Spade #8 Stud, 100 Per Pack
Product Type Vnyl Ins FRK Term 22-16 NO8 Red 22-18 Vinyl Spade #8 Stud
Special Features Molded Funnel Entry Insulator. Brazed Seam. Internal Barrel Serrations Vinyl Insulated Spade Terminal 22-18 AWG - 100 Pack
Number of Terminals - 1
Terminal Size - # 8
Brand Catamount NSi
Manufacturers Part Number TV18-8F-XV S22-8V
Category Description TERMINALS TERMINALS
Type Vinyl Insulated Fork Terminal Vinyl Insulated Spade Terminal
minimum qty 75 100
Application - Wire Termination
environmental conditions - 75 C
standard UL E9809 cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat