Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Satco |
Catalog Number |
1200 |
S3952 |
Manufacturer Number |
1200 |
S3952 |
Category |
Dimmers & Speed Controls -
Hinge Switches & Accessories
|
Incandescent Lamps -
Line A, P, PS Shape Lamps
|
Classification |
Residential Switches
|
Incandescent
|
UNSPSC |
N/A
|
39101612 - Incandescent lamps
|
UPC/EAN/GTIN |
00785007120004 |
00045923039522 |
Weight per package |
0.586 (lbs/each) |
0.1 (lbs/each) |
Description |
1200 SW Door 15A 125/250vac
Pressure Sensitive Door and Canopy Switch, Pushbutton Actuator, 120/250 V Ac, 15 A, Wire Lead Connection, 1.516 In Overall Length, 1.547 In Overall Width, 4.031 In Overall Height, 30000 LM Operating Cycles, 1 Pole, Steel Housing Material, -30 °C Operating Temperature, +60 °C Operating Temperature, Wall Mount, 0.59 LB
|
S3952 60W A19 Frost 130V Vibration Service
Bulbrite 100060 60a
|
|
Minimum Order QTY |
1 Unit |
2 Units |
Unit/Foot |
$37.23 (Each) |
$0.00 (Each) |
Carton/Reel |
$372.30 (10 Each) |
$0.00 (2 Each) |
Standard Packaging/Reel |
$1,861.50 (50 Each) |
$0.00 (120 Each) |
|
actuator |
Push Button |
- |
amperage rating |
15 |
- |
Current Rating |
15 A |
- |
Poles |
1 |
- |
Shape |
- |
A19 |
Voltage Rating |
120/250 V ac |
130 |
Wattage |
Electrical power is expressed in Amps and Volts. |
60 |
|
Base Type |
- |
Medium |
Color |
- |
White |
Finish |
- |
Frosted |
Housing Material |
Steel |
- |
|
Diameter |
- |
2.38 |
Length |
- |
4.13 |
Overall Length |
1.516 in |
- |
Size |
1.516 L x 1.547 W x 4.031 H |
- |
|
Additional Information |
- |
General Service Incandescent;Vibration Service;Long Life |
Description |
SW DOOR 15A 125/250VAC |
60W A19 FROST 130V VIBRATION SERVICE |
extra long description |
P&S 1200 SW DOOR 15A 125/250VAC |
- |
Features |
Pressure Sensitive Door & Canopy Switch, 15 Amp 120 Vac, 15 Amp 250 Vac. |
- |
Long Description |
Pressure Sensitive Door and Canopy Switch, Pushbutton Actuator, 120/250 V ac, 15 A, Wire Lead Connection, 1.516 in Overall Length, 1.547 in Overall Width, 4.031 in Overall Height, 30000 lm Operating Cycles, 1 Pole, Steel Housing Material, -30 °C Operating Temperature, +60 °C Operating Temperature, Wall Mount, 0.59 lb |
Bulbrite 100060 60A |
Product Type |
Pressure Sensitive Door and Canopy Switch |
60W A19 I/F STD Bulb 130V |
Short Description |
Canopy Switch, 15 A, 120/250 VAC |
A-Line Incandescent Lamp, C-9, 580 lm, 60W, 130V, Frosted |
Special Features |
Equipped with Wire Lead |
Vibration Service |
|
action |
SP |
- |
actuator type |
Pushbutton |
- |
average life |
- |
2500 |
Base |
- |
Medium |
Brightness (Lumens) |
- |
580 lm |
Connection Type |
Wire Lead |
- |
Contact Configuration |
NO |
- |
Contact Rating |
15 Amp, 120/250 VAC |
- |
Filament Type |
- |
C-9 |
lumens |
- |
580 |
Maximum Operating Temperature |
+60 °C |
- |
media |
Yes |
- |
Minimum Operating Temperature |
-30 °C |
- |
Mounting Type |
Wall Mount |
- |
operating cycles |
30000 lm |
- |
Overall Height |
4.031 in |
- |
Overall Width |
1.547 in |
- |
package quantity |
- |
120 CA;2 PK |
Standards Met |
UL Listed;RoHS;cULus |
RoHS Compliant |
|
Brand |
Pass & Seymour/Legrand |
Satco |
Manufacturers Part Number |
1200 |
S3952 |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential Switches |
INCANDESCENT |
Type |
Pressure Sensitive Door & Canopy Switch |
General Service |
|
Manufacturer Status |
- |
Inactive |
minimum qty |
- |
2 |
|
|
Application |
Commercial;Residential |
Household or Commercial |
environmental conditions |
Flammability: UL94 V2 |
- |
Mounting |
WALL |
- |
Operating Temperature |
Maximum continuous +60°C, minimum -30°C |
- |
standard |
UL Listed |
RoHS Compliant |
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
Call nearest store for Item Price
|