Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Satco |
Catalog Number |
250BR401 |
S4999 |
Manufacturer Number |
14664 |
S4999 |
Category |
Incandescent Lamps -
Incandescent Reflector R, BR,
|
Unassigned
|
Classification |
Led Reflector Gu, MR R Shape Lamps
|
Incandescent
|
UNSPSC |
39101612 - Incandescent lamps
|
39101612 - Incandescent lamps
|
UPC/EAN/GTIN |
00046135146640 |
00045923049996 |
Weight per package |
0.38 (lbs/each) |
0.46 (lbs/each) |
Description |
250BR401 250W 120V BR40 Reflector Med Base Clear Heat Lamp
Incandescent BR40 Infrared Reflector Lamp Clear Finish Medium Brass Base 250WATT 120VOLT Retail Pack
|
S4999 250W Incan R40 Clear Heat Lamp
Incandescent Reflector Lamp, Designation: 250R40/1, 120 V, 250 WTT, R40 Shape, E26 Medium Base, Clear Heat, C-9 Filament, 6000 HR, 6-1/2 In Length, 5 In Diameter
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.94 (Each) |
$3.99 (Each) |
Carton/Reel |
$7.94 (1 Each) |
$3.99 (1 Each) |
Standard Packaging/Reel |
$47.64 (6 Each) |
$3.99 (1 Each) |
|
Lamp Type |
REFLECTOR FLOOD |
- |
Material |
Brass (Base) |
- |
Shape |
BR40 |
R40 |
Voltage Rating |
120 |
120 |
Wattage |
250 W |
250 |
|
Base Type |
Medium |
- |
Color |
- |
Heat |
Color Rendering Index |
100 |
- |
color rendering index (cri) |
100 |
- |
color temperature |
2850 K |
- |
Finish |
Clear |
Clear |
|
Diameter |
5 in;127 mm |
5.00 |
Length |
6.50 in;165.1 mm |
6.5 |
|
Additional Information |
Designed for Service Other than Illumination;Operate Only in Porcelain Sockets;Should be Shielded Against Moisture Falling on Bulb |
- |
Description |
250W 120V BR40 REFLECTOR MED BASE CLEAR HEAT LAMP |
250W INCAN R40 CLEAR HEAT LAMP |
extra long description |
SYL 250BR40/1-120V/14664 250BR401 1 |
SATCO S4999 250R40/1 CLEAR HEAT LAM |
Long Description |
Incandescent BR40 Infrared Reflector Lamp Clear Finish Medium Brass Base 250Watt 120Volt Retail Pack |
Incandescent Reflector Lamp, Designation: 250R40/1, 120 V, 250 WTT, R40 Shape, E26 Medium Base, Clear Heat, C-9 Filament, 6000 HR, 6-1/2 IN Length, 5 IN Diameter |
Product Type |
250BR401 120V 6/CS 1/Sku |
250R40/1 Clear Heat Lamp |
Short Description |
Br40 Incandescent Lamp, 2850K, 2000 lm, 250W, 120V |
- |
|
average life |
5000 h |
6000 |
Base |
Medium |
Medium |
Brightness (Lumens) |
2000 lm |
- |
Filament Type |
CC-6 |
- |
lumens |
2,000 |
- |
package quantity |
6 CA;1 PK |
- |
Voltage |
120.00 V |
- |
Warranty |
- |
Avg. Rated Hour Limited |
|
Brand |
SYLVANIA |
Satco |
Manufacturers Part Number |
250BR40/1-120V/14664 |
S4999 |
|
Category Description |
LED REFLECTOR GU, MR R SHAPE LAMPS |
INCANDESCENT |
Type |
INCANDESCENT |
REFLECTOR |
|
|
Application |
General Illumination and Accent Lighting;General Illumination and Accent Lighting |
- |
standard |
- |
RoHS Compliant |