Item Comparison: MVR320VBUH0PA, S5841

Item

MVR320VBUH0PA - 320W ED28 Metal Halide Clear Mogul Base Pulserc - Ge Traditional Lamps

MVR320VBUH0PA
320W ED28 Metal Halide Clear Mogul Base Pulserc

$46.39 Each

$556.68 (12 Each)

QTY:
Each
Add
S5841 - MS320/ED28/PS/U/4K - Satco

S5841
MS320/ED28/PS/U/4K

$23.69 Each

$236.90 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 3 16
Vendor Ge Traditional Lamps Satco
Catalog Number MVR320VBUH0PA S5841
Manufacturer Number MVR320/VBU/HO/PA S5841
Category Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps
Classification Metal Halide Metal Halide
UNSPSC 39101614 - Metal halide lamp HID 39101615 - Mercury vapor lamp HID
UPC/EAN/GTIN 00043168275019 00045923058417
Weight per package 0.46 (lbs/each) 0.55 (lbs/each)
Description MVR320VBUH0PA 320W ED28 Metal Halide Clear Mogul Base Pulserc
Metal Halide Lamp, 65, 4000 K, 31000 LM Brightness (Lumens), 320 W, Clear, Hard Glass Material, 20000 H Average Life, Mogul Base, M132/M154 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Height, 30 % Mercury Content, 5.33 LB
S5841 MS320/ED28/PS/U/4K
Hid Metal Halide Lamp, Designation: MS320/ED28/PS/U/4K, 320 WTT, ED28 Shape, E39 Mogul Base, Clear, 20000 HR, Lumens: 33000 LM Initial, 4200 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-1/2 In Diameter, Burn Position: Universal
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $46.39 (Each) $23.69 (Each)
Carton/Reel $46.39 (1 Each) $236.90 (10 Each)
Standard Packaging/Reel $556.68 (12 Each) $236.90 (10 Each)
Material Hard Glass Glass; Metal; Ceramics; Quartz
Shape - ED28
Wattage 320 320
Base Type Mogul -
Color Clear White
Color Rendering Index 65 -
Color Rendering Index (Cri) 65 65
Color Temperature 4000 4200
Finish Clear Clear
Style Enclosed fixtures only -
Diameter 3.5 in 3.5
Height 8.25 in -
Length - 8.31
Description 320W ED28 METAL HALIDE CLEAR MOGUL BASE PULSERC MS320/ED28/PS/U/4K
Extra Long Description GEL MVR320/VBU/HO/PA 27501 MULTIVAP SATCO S5841 MS320/ED28/U/PS
Long Description GE Multi-Vapor®, 27501, 320 WTT, 31000 LM, 4000 KV, 65 CRI, Mogul Screw (E39) Base, 20000 HR Average Life HID Metal Halide Lamp, Designation: MS320/ED28/PS/U/4K, 320 WTT, ED28 Shape, E39 Mogul Base, Clear, 20000 HR, Lumens: 33000 LM Initial, 4200 DEG K Color Temperature, Cool White 65 CRI, 8-5/16 IN Length, 3-1/2 IN Diameter, Burn Position: Universal
Product Type Metal Halide Lamp MS320/ED28/U/PS
Short Description Metal Halide Lamp, 4000K, 320W, Clear, Mogul -
Special Features 8.25IN Length -
ANSI Ballast Code M132/M154 -
Average Life 20000 20000
Base Mogul Screw (E39) Mogul
Brightness (Lumens) 31000 lm -
Lumens 31000 33k
Mercury Content 30 % -
Operating Position - Universal
Package Quantity 12 PK -
Start Type - PULSE START
Warranty - Avg. Rated Hour Limited
Brand Current Lighting Satco
Manufacturers Part Number MVR320/VBU/HO/PA S5841
Category Description METAL HALIDE METAL HALIDE
Type - METAL HALIDE
Weight 5.33 lb -
Application Vertical base up +/-15º -
Standard - RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat