Item Comparison: MVR400UPA, S5878

Item

MVR400UPA - 400W P/S Metal Halide Universal Burn Lamp - Ge Traditional Lamps

MVR400UPA
400W P/S Metal Halide Universal Burn Lamp

$43.37 Each

$260.22 (6 Each)

QTY:
Each
Add
S5878 - 400W Pulse Start Metal Halide 42K Mog Base Ed28 - Satco

S5878
400W Pulse Start Metal Halide 42K Mog Base Ed28

$24.47 Each

$24.47 (1 Each)

QTY:
Each
Add
Nacogdoches 0 7
All Stores 31 136
Vendor Ge Traditional Lamps Satco
Catalog Number MVR400UPA S5878
Manufacturer Number MVR400/U/PA S5878
Category Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps
Classification Metal Halide Metal Halide
UNSPSC 39101614 - Metal halide lamp HID 39101615 - Mercury vapor lamp HID
UPC/EAN/GTIN 00043168786669 00045923058783
Weight per package 0.74 (lbs/each) 0.75 (lbs/each)
Description MVR400UPA 400W P/S Metal Halide Universal Burn Lamp
Metal Halide Lamp, 60, 4000 K, 31200 LM (Horizontal);39400 LM (Vertical) Brightness (Lumens), 400 W, Clear, Hard Glass Material, 15000 H (Horizontal);20000 H (Vertical) Average Life, E39 Mogul Screw Base, M135/M155 Ansi Ballast Code, Non Dimmable, 4.62 In Diameter, 11.5 In Height, 61.11 % Mercury Content, 4.45 LB
S5878 400W Pulse Start Metal Halide 42K Mog Base Ed28
Hid Metal Halide Lamp, Designation: MS400/ED28/PS/U/4K, 400 WTT, ED28 Shape, E39 Mogul Base, Clear, 20000 HR, Lumens: 44000 LM Initial, 4200 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-9/16 In Diameter, Burn Position: Universal
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $43.37 (Each) $24.47 (Each)
Carton/Reel $43.37 (1 Each) $24.47 (1 Each)
Standard Packaging/Reel $260.22 (6 Each) $24.47 (1 Each)
Material Hard Glass -
Shape - ED28
Wattage 400 400
Base Type E39 Mogul Screw -
Color Clear White
Color Rendering Index 60 -
Color Rendering Index (Cri) 60 65
Color Temperature 4000 4200
Finish Clear Clear
Style Enclosed fixtures only -
Diameter 4.62 in 3.56
Height 11.5 in -
Length - 8.31
Description 400W P/S METAL HALIDE UNIVERSAL BURN LAMP 400W PULSE START METAL HALIDE 42K MOG BASE ED28
Extra Long Description GEL MVR400/U/PA 78666 MULTIVAPOR SATCO S5878 MS400/ED28/U/PS
Long Description GE Multi-Vapor®, 78666, 400 WTT, 4000 KV, 60 CRI, Mogul Screw (E39) Base HID Metal Halide Lamp, Designation: MS400/ED28/PS/U/4K, 400 WTT, ED28 Shape, E39 Mogul Base, Clear, 20000 HR, Lumens: 44000 LM Initial, 4200 DEG K Color Temperature, Cool White 65 CRI, 8-5/16 IN Length, 3-9/16 IN Diameter, Burn Position: Universal
Product Type Metal Halide Lamp MS400/ED28/U/PS
Short Description Metal Halide Lamp, 4000K, 400W, Clear, E39 Mogul Screw -
Special Features 11.5IN Length -
ANSI Ballast Code M135/M155 -
Average Life 15000 h (Horizontal);20000 h (Vertical) 20000
Base Mogul Screw (E39) Mogul
Brightness (Lumens) 31200 lm (Horizontal);39400 lm (Vertical) -
Lumens - 44k
Mercury Content 61.11 % -
Operating Position - Universal
Package Quantity 6 CA -
Start Type - PULSE START
Warranty - Avg. Rated Hour Limited
Brand Current Lighting Satco
Manufacturers Part Number MVR400/U/PA S5878
Category Description METAL HALIDE METAL HALIDE
Type - METAL HALIDE
Weight 4.45 lb -
Application Universal burning position -
Standard - RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat