Nacogdoches |
0 |
3 |
All Stores |
|
|
|
Vendor |
SPC |
SPC |
Catalog Number |
SH2B05 |
S7C |
Manufacturer Number |
SH2B-05 |
N/A |
Category |
Relays & Accessories -
General Purpose Power Relays
|
Enhanced Commodity Codes -
Controls
|
Classification |
Idec Relays.Idc
|
Sensors
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
883630024638 |
98971299972 |
Weight per package |
0.5 (lbs/each) |
0.09 (lbs/each) |
Description |
SH2B05 Socket Din Mount Screw Type
Socket, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount Mounting Type, 8 - Pins, 69.5 MM Overall Height, 30 MM Overall Length, 31.5 MM Overall Width, RH Series, Rectangular Shape, Ce;Cru Us;Csa Certified;Tuv Standards Met, Screw (Blade) Terminal Type, 300 V Voltage Rating, 9 LB Weight
|
S7C R9977 8 Blade Din Panel Mount In
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.80 (Each) |
$10.40 (Each) |
Carton/Reel |
$7.80 (1 Each) |
$10.40 (1 Each) |
Standard Packaging/Reel |
$156.00 (20 Each) |
$10.40 (1 Each) |
|
Current Rating |
10 A |
- |
Shape |
Rectangular |
- |
Terminal Type |
Screw (Blade) |
- |
Voltage Rating |
300 V |
- |
|
|
Description |
SOCKET DIN MOUNT SCREW TYPE |
R9977 8 BLADE DIN PANEL MOUNT IN |
Long Description |
Socket, Industrial Application, 10 A Current Rating, Made in USA, DIN Rail Mount Mounting Type, 8 - Pins, 69.5 mm Overall Height, 30 mm Overall Length, 31.5 mm Overall Width, RH Series, Rectangular Shape, CE;cRU US;CSA Certified;TUV Standards Met, Screw (Blade) Terminal Type, 300 V Voltage Rating, 9 lb Weight |
- |
Product Type |
Socket |
- |
Short Description |
Socket, 300 V, 10 A, 8 Pin |
- |
|
Mounting Type |
DIN Rail Mount |
- |
Number of Pins |
8 |
- |
Overall Height |
69.5 mm |
- |
Overall Width |
31.5 mm |
- |
Standards Met |
cRU US;CSA Certified;TUV;CE |
- |
|
|
Brand |
IDEC CORPORATION |
- |
Manufacturers Part Number |
SH2B-05 |
- |
series |
RH |
- |
|
Category Description |
IDEC RELAYS.IDC |
SENSORS |