Nacogdoches |
7 |
1 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
S80SP |
3861 |
Manufacturer Number |
S80-SP |
3861 |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
Residential Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00032664517853 |
00785007793901 |
Weight per package |
1 (lbs/each) |
0.565 (lbs/each) |
Description |
S80SP Plug Angle Univ 30/50A 125/250V 3P3W BK
Universal Angled Plug, 30/50 A, 125/250 V Ac, 3 Poles, 3 Wires, Black, Thermoplastic, 2.8 In Diameter, 1.03 In Length, #10 to #8 Awg Wire Size, Abuse Resistant
|
3861 Ang Plug 30/50AMP 125/250V 3P 3wire
Power Outlet Angle Plug, 30/50 A, 250 V Ac, 3 Poles, 3 Wires, Black, Nylon Material, 1.36 In Diameter, 3.3 In Length, 0.57 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$36.05 (Each) |
$22.99 (Each) |
Carton/Reel |
$36.05 (1 Each) |
$22.99 (1 Each) |
Standard Packaging/Reel |
$432.60 (12 Each) |
$275.86 (12 Each) |
|
amperage rating |
- |
30/50 |
connection |
- |
Non Grounding |
Current Rating |
30/50 A |
30/50 A |
Material |
Thermoplastic |
Nylon |
Number of Wires |
3 |
3 |
Poles |
- |
3 |
Voltage Rating |
125/250 V ac |
250 V ac |
Wire Size |
#10 to #8 AWG |
4 |
|
|
Diameter |
2.8 in |
1.36 in |
Length |
1.03 in |
3.3 in |
Size |
- |
3.3 in |
|
Description |
PLUG ANGLE UNIV 30/50A 125/250V 3P3W BK |
ANG PLUG 30/50AMP 125/250V 3P 3WIRE |
extra long description |
EWD S80-SP Plug Angle Univ 30/50A 1 |
P&S 3861 ANG PLUG 30/50AMP 125/250V |
Features |
Commercial Grade - Power Plugs 3-Pole, 3-Wire Dual current model furnished with blades for 30 or 50 amp applications. Terminals have pressure plates to protect wires. Made from abuse resistant thermoplastic. |
Angle Plug 30/50amp 125/250volt 3pole 3wire |
Long Description |
Universal Angled Plug, 30/50 A, 125/250 V ac, 3 Poles, 3 Wires, Black, ThermoPlastic, 2.8 in Diameter, 1.03 in Length, #10 to #8 AWG Wire Size, Abuse Resistant |
Power Outlet Angle Plug, 30/50 A, 250 V ac, 3 Poles, 3 Wires, Black, Nylon Material, 1.36 in Diameter, 3.3 in Length, 0.57 lb |
Product Type |
Universal Angled Plug |
Ang Plug 30/50AMP 125/250V 3P 3wire |
Short Description |
30/50 A, 125/250 VAC, Universal Angled Plug, Black |
30/50 A, 250 VAC, Power Outlet Angle Plug, Black, 3 Poles, 3 Wires |
Special Features |
Surface Receptacle Backs Feature Concentric Knockouts and An Adjustable Cord Clamp to Allow Wiring From Back Or Bottom |
Plastic snap in wire clamp with aluminum conductors |
|
dimensions |
2.5000 IN X 6.0000 IN X 10.0000 IN |
- |
package quantity |
1 ct |
1 CT;12 PK |
Resistance Properties |
Abuse Resistant |
- |
Standards Met |
UL 498;nom 426;ROHS;NAFTA Compliant |
RoHS Compliant;UL 498;CSA Certified;UL Listed |
|
Brand |
Eaton |
Pass & Seymour/Legrand |
Manufacturers Part Number |
S80-SP |
3861 |
sub brand |
Eaton Wiring Devices |
Pass & Seymour |
|
Category Description |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Residential cord connectors |
Type |
Heavy-duty universal NEMA power plug |
Power Outlet Angle Plug |
|
|
Application |
Commercial |
Appliances |
nema rating |
NEMA 10-30P/10-50P |
NEMA WD-1;WD-6 |
standard |
UL Listed |
UL 498 |