| Nacogdoches |
1 |
25 |
| All Stores |
|
|
|
| Vendor |
Ge Traditional Lamps |
Satco |
| Catalog Number |
F17T8SP41EC0 |
S8406 |
| Manufacturer Number |
F17T8/SP41/ECO |
S8406 |
| Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
| Classification |
Fluorescent
|
Fluorescent
|
| UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
| UPC/EAN/GTIN |
00043168457484 |
00045923084065 |
| Weight per package |
0.26 (lbs/each) |
0.23 (lbs/each) |
| Description |
F17T8SP41EC0 17W T8 24" 4100K 78 Cri Bi Pin Energy Saving
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 30000 H Average Life, 4100 K, 70 V, 17 W, 1325 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 24.0 In Length, Instant;Rapid, 0.26 LB
|
S8406 17W Fluo T8 24" 41K 85 Cri
Fluorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 85, 20000 H Average Life, 4100 K, White, 17 W, 1450 LM Brightness (Lumens), 1 In Diameter, 24 In Length
|
|
| Minimum Order QTY |
1 Unit |
1 Unit |
| Unit/Foot |
$6.00 (Each) |
$3.98 (Each) |
| Carton/Reel |
$6.00 (1 Each) |
$119.40 (30 Each) |
| Standard Packaging/Reel |
$144.00 (24 Each) |
$119.40 (30 Each) |
|
| Ballast Type |
- |
Type A |
| Material |
- |
Glass; Aluminum |
| Shape |
- |
T8 |
| Voltage Rating |
70 V |
- |
| Wattage |
17 |
17 |
|
| Base Type |
G13 Medium Bi-pin |
Medium Bi-Pin |
| Color |
- |
GLOSS WHITE |
| Color Rendering Index |
78 |
85 |
| Color Rendering Index (Cri) |
78 |
85+ |
| Color Temperature |
4100 |
4100 |
| Housing Material |
Soda Lime |
- |
|
| Diameter |
1 |
1 |
| Length |
23.78 |
23.78 |
|
| Description |
17W T8 24" 4100K 78 CRI BI PIN ENERGY SAVING |
17W FLUO T8 24" 41K 85 CRI |
| Extra Long Description |
GEL F17T8/SP41/ECO 45748 FLUORESCEN |
SATCO S8406 F17T8/841/ENV |
| Long Description |
GE Ecolux®, 17 WTT, 1325 LM, 4100 KV, 78 CRI, 1 IN Diameter, 23.78 IN Length, Medium Bi-Pin (G13) Base, 30000 HR Average Life |
Fluorescent T8 Linear Lamp, Designation: F17T8/841/ENV, 17 WTT, T8 Shape, G13 Medium Bi Pin Base, 20000 HR, Lumens: 1450 LM Initial, Lumens: 1350 LM Mean, 4100 DEG K Color Temperature, Cool White 85 CRI, 23-25/32 IN Length, 1 IN Diameter |
| Product Type |
45748 Fluorescent |
F17T8/841/Env |
| Short Description |
FLuorescent Lamp, G13 Medium 2 Pin, T8, 78 CRI, 17 W, 4100K |
FLuorescent Lamp, Medium Bi Pin, T8, 85 CRI, 17 W |
| Special Features |
- |
ANSI Base: G13;Color Temp: Cool White;DLC Approved: False;Efficacy: 85.29 LPW;Hg Content: 3.2;Location Rating: Damp;Material: Aluminum / Glass;Operating Temp: Ballast Dependent;T24 Compliant: False;Warranty: 3-Years |
|
| Average Life |
30000 |
20000 |
| Base |
Medium Bi-Pin (G13) |
- |
| Beam Angle |
- |
360 |
| Brightness (Lumens) |
1325 lm |
1450 lm |
| Bulb Shape |
T8 |
T8 |
| Lumens |
1325 |
1450 |
| Package Quantity |
24 CA |
1 ct |
| Socket Type |
- |
G13 |
| Standards Met |
- |
RoHS Compliant;TCLP compliant |
| Start Type |
Instant Start;Rapid Start |
- |
| Warranty |
- |
Avg. Rated Hour Limited |
|
| Brand |
Current Lighting |
Satco |
| Manufacturers Part Number |
F17T8/SP41/ECO |
S8406 |
| Sub Brand |
GE LIGHTING, INC./LAMPS |
Hygrade |
|
| Category Description |
Fluorescent |
Fluorescent |
| Type |
- |
Fluorescent Linear |
|
|
|
| Application |
Full Wattage |
Fluorescent |
| Operating Temperature |
- |
Ballast Dependent |
| Standard |
- |
RoHS Compliant |
|
| |
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|