Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Rab Lighting |
Catalog Number |
S9383 |
MR16883035DDIM |
Manufacturer Number |
S9383 |
MR16-8-830-35D-DIM |
Category |
Led Lamps & Modules -
Led Reflector Gu, MR R Shape L
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Reflector Gu, MR R Shape Lamps
|
Led Reflector Gu, MR R Shape Lamps
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
N/A
|
UPC/EAN/GTIN |
00045923093838 |
00019813750644 |
Weight per package |
0.16 (lbs/each) |
0.1 (lbs/each) |
Description |
S9383 6.5W Led MR16 120V 30K Gu10base
Led Lamp, MR16 Shape, 40 ° Beam Angle, 80, 3000 K, 520 LM Brightness (Lumens), 6.5 W, 120 V, White, 25000 H Average Life, GU10 Base, Dimmable, 2 In Diameter, 0.96 Power Factor, 3 Yr Warranty, 0.19 LB
|
MR16883035DDIM 8W Led MR16 GU5.3 30K 570LM 35 Deg Dim
00019813750644|0019813|019813750644|01981375064|75064|MR16 8 830 35D Dim|MR16-8-830-35D-D1M|MR16883035DDIM|MR16-8-830-35D-Dim|MR16 8W 50EQ 570LM GU5.3 3K D 35DEG 12PK|Rab Lighting MR16 8 830 35D Dim|Rab Lighting MR16-8-830-35D-D1M|Rab Lighting MR16883035DDIM|Rab Lighting MR16-8-830-35D-Dim|Rab MR16 8 830 35D Dim|Rab MR16-8-830-35D-D1M|Rab MR16883035DDIM|Rab MR16-8-830-35D-Dim|Rablighting MR16 8 830 35D Dim|Rablighting MR16-8-830-35D-D1M|Rablighting MR16883035DDIM|Rablighting MR16-8-830-35D-Dim
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.79 (Each) |
$7.50 (Each) |
Carton/Reel |
$469.92 (48 Each) |
$7.50 (1 Each) |
Standard Packaging/Reel |
$117.48 (12 Each) |
$90.00 (12 Each) |
|
Shape |
MR16 |
MR16 |
Voltage Rating |
120 |
12 |
Wattage |
6.5 W |
8 |
|
Base Type |
GU10 |
- |
Color |
White |
- |
Color Rendering Index |
80 |
- |
color rendering index (cri) |
80 |
- |
color temperature |
3000 |
- |
Finish |
white |
- |
|
Diameter |
2 in |
- |
Size |
2.19 |
- |
|
Description |
6.5W LED MR16 120V 30K GU10BASE |
8W LED MR16 GU5.3 30K 570LM 35 DEG DIM |
extra long description |
SATCO S9383 6.5MR16/LED/40'/30K/120 |
RAB MR16-8-830-35D-DIM MR16 8W 50EQ |
Long Description |
LED Lamp, MR16 Shape, 40 ° Beam Angle, 80, 3000 K, 520 lm Brightness (Lumens), 6.5 W, 120 V, White, 25000 h Average Life, GU10 Base, Dimmable, 2 in Diameter, 0.96 Power Factor, 3 yr Warranty, 0.19 lb |
00019813750644|0019813|019813750644|01981375064|75064|MR16 8 830 35D DIM|MR16-8-830-35D-D1M|MR16883035DDIM|MR16-8-830-35D-DIM|MR16 8W 50EQ 570lm GU5.3 3K D 35deg 12PK|RAB Lighting MR16 8 830 35D DIM|RAB Lighting MR16-8-830-35D-D1M|RAB Lighting MR16883035DDIM|RAB Lighting MR16-8-830-35D-DIM|RAB MR16 8 830 35D DIM|RAB MR16-8-830-35D-D1M|RAB MR16883035DDIM|RAB MR16-8-830-35D-DIM|RABLighting MR16 8 830 35D DIM|RABLighting MR16-8-830-35D-D1M|RABLighting MR16883035DDIM|RABLighting MR16-8-830-35D-DIM |
Product Type |
6.5MR16/Led/40'/30K/120V/Gu10 |
MR16 8W 50EQ 570LM GU5.3 3K D 35DEG 12PK |
Short Description |
LED Lamp, MR16, 80 CRI, 3000K, 6.5W, 120V |
- |
|
average life |
25000 h |
25000 |
Base |
GU10 |
GU5.3 |
beam angle |
40 ° |
- |
brightness |
730 |
- |
Brightness (Lumens) |
520 lm |
- |
dimmable |
Yes |
- |
lumens |
500 |
570 |
package quantity |
48 CT;12 PK |
- |
Power Factor |
0.96 |
0.9 |
Standards Met |
RoHS Compliant |
- |
Warranty |
3 yr |
- |
|
Brand |
Satco |
Rab Lighting |
Manufacturers Part Number |
S9383 |
MR16-8-830-35D-DIM |
|
Category Description |
LED REFLECTOR GU, MR R SHAPE LAMPS |
LED REFLECTOR GU, MR R SHAPE LAMPS |
Type |
MR LED |
Lamps |
|
Manufacturer Status |
- |
Inactive |
|
|
Operating Temperature |
-25C (-13F) to a maximum of +45C (+113F) |
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
Call nearest store for Item Price
|