Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Keystone |
Catalog Number |
S9579 |
L4.5FST19E26822A |
Manufacturer Number |
S9579 |
KT-LED4.5FST19-E26-822-A |
Category |
Led Lamps & Modules -
Led Specialty Lamps & Modules
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Specialty Lamps & Modules
|
Led Decorative C, Ca, F, G Shape Lamps
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
N/A
|
UPC/EAN/GTIN |
00045923095795 |
00843654123738 |
Weight per package |
0.26 (lbs/each) |
0.22 (lbs/each) |
Description |
S9579 6.5W Led ST19 TRNS Ambr 23K
Speciality Led Lamp, ST19 Shape, 360 ° Beam Angle, 80, 2300 K, 650 LM Brightness (Lumens), 6.5 W, 120 V, Transparent Amber, 15000 H Average Life, Medium Base, Dimmable, 2.38 In Diameter, 5-3/8 In Length, -4 °F Operating Temperature, +113 °F Operating Temperature, 60 W, 3 Yr Warranty, 0.13 LB
|
L4.5FST19E26822A 4.5W Led ST19 Edison 22K Medium Base 350LM
Edison Shape Filament Bulb, 40W Eqivalent, ST19 Shape, E26 Medium Base, 2200K, 80 Cri, Amber
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.00 (Each) |
$4.46 (Each) |
Carton/Reel |
$0.00 (24 Each) |
$4.46 (1 Each) |
Standard Packaging/Reel |
$0.00 (6 Each) |
$4.46 (1 Each) |
|
Ballast Type |
- |
N/A |
Number of Lamps |
- |
N/A |
Shape |
ST19 |
- |
Voltage Rating |
120 |
- |
Wattage |
6.5 W |
4.5 |
|
Base Type |
Medium |
E26 |
Color |
Amber |
- |
Color Rendering Index |
80 |
- |
color rendering index (cri) |
80 |
>80 Deg |
color temperature |
2300 |
2200 |
Finish |
Transparent Amber |
- |
housing color |
- |
N/A |
|
Diameter |
2.380000000000000 |
- |
Length |
5-3/8 in |
- |
Size |
5.38 |
- |
|
Construction |
- |
Amber Glass |
Description |
6.5W LED ST19 TRNS AMBR 23K |
4.5W LED ST19 EDISON 22K MEDIUM BASE 350LM |
extra long description |
SATCO S9579 6.5ST19/AMB/LED/E26/23K |
Key KT-LED4.5FST19-E26-822-A 40W Eq |
Long Description |
Speciality LED Lamp, ST19 Shape, 360 ° Beam Angle, 80, 2300 K, 650 lm Brightness (Lumens), 6.5 W, 120 V, Transparent Amber, 15000 h Average Life, Medium Base, Dimmable, 2.38 in Diameter, 5-3/8 in Length, -4 °F Operating Temperature, +113 °F Operating Temperature, 60 W, 3 yr Warranty, 0.13 lb |
Edison Shape Filament Bulb, 40W Eqivalent, ST19 shape, E26 Medium base, 2200K, 80 CRI, Amber |
Product Type |
6.5ST19/Amb/Led/E26/23K/120V |
40W Equiv., 4.5W, 350 Lumen, ST19, E26, =80 Cri, Dimmable |
Short Description |
Speciality LED Lamp, 2300K, 650 lm, 6.5W |
- |
|
average life |
15000 h |
- |
Base |
E26 |
- |
beam angle |
360 ° |
360 Deg |
Brightness (Lumens) |
650 lm |
- |
Circuit Type |
- |
N/A |
dimmable |
Yes |
- |
Equivalent Wattage |
60 W |
- |
Input Voltage |
- |
120V |
ip rating |
- |
N/A |
lumens |
650 |
350 |
Maximum Operating Temperature |
+45 °C;+113 °F |
- |
Minimum Operating Temperature |
-20 °C;-4 °F |
- |
Nominal Length |
- |
N/A |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
package quantity |
24 PK;6 BX |
- |
Sensor Type |
- |
N/A |
Standards Met |
UL Approved;RoHS Compliant;ETL Approved |
- |
Warranty |
3 yr |
3 |
Wire Type |
- |
N/A |
|
Brand |
Satco |
Keystone |
Manufacturers Part Number |
S9579 |
KT-LED4.5FST19-E26-822-A |
|
Category Description |
LED SPECIALTY LAMPS & MODULES |
LED DECORATIVE C, CA, F, G SHAPE LAMPS |
Type |
LED Filament |
- |
|
|
Application |
Damp Location |
- |
Energy Star |
- |
Y |
Operating Temperature |
-20C (-4F) to a maximum of +45C (+113F) |