Item Comparison: S9635, BR4011930DIM

Item

S9635 - 11.5W BR40 3K Led Lamp 940LM - Satco

S9635
11.5W BR40 3K Led Lamp 940LM

$8.03 Each

$96.36 (12 Each)

QTY:
Each
Add
BR4011930DIM - 11W Led BR40 30K 900LM Dim 90cri - Rab Lighting

BR4011930DIM
11W Led BR40 30K 900LM Dim 90cri

$10.52 Each

$63.12 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 56 0
Vendor Satco Rab Lighting
Catalog Number S9635 BR4011930DIM
Manufacturer Number S9635 BR40-11-930-DIM
Category Led Lamps & Modules - Led Reflector Gu, MR R Shape L Unassigned
Classification Led Reflector Gu, MR R Shape Lamps Led Reflector Gu, MR R Shape Lamps
UNSPSC 39112102 - Light emitting diode LED optic lighting -
UPC/EAN/GTIN 00045923096358 19813750101
Weight per package 0.81 (lbs/each) 0.64 (lbs/each)
Description S9635 11.5W BR40 3K Led Lamp 940LM
Led Lamp, BR40 Shape, 103 ° Beam Angle, 80, 3000 K, 350 LM Brightness (Lumens), 11.5 W, 120 V, Frosted White, 25000 H Average Life, E26 Base, Dimmable, 5 In Diameter, +40 °C Operating Temperature, 0.65 LB
BR4011930DIM 11W Led BR40 30K 900LM Dim 90cri
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.03 (Each) $10.52 (Each)
Carton/Reel $8.03 (1 Each) $10.52 (1 Each)
Standard Packaging/Reel $96.36 (12 Each) $63.12 (6 Each)
Shape BR40 -
Voltage Rating 120 -
Wattage 11.5 W -
Base Type E26 -
Color Frosted White -
Color Rendering Index 80 -
color rendering index (cri) 80 -
color temperature 3000 k -
Finish Frosted White -
Diameter 5 -
Size 6.44 -
Description 11.5W BR40 3K LED LAMP 940LM 11W LED BR40 30K 900LM DIM 90CRI
extra long description SATCO S9635 11.5BR40/LED/3000K/970L -
Long Description LED Lamp, BR40 Shape, 103 ° Beam Angle, 80, 3000 K, 350 lm Brightness (Lumens), 11.5 W, 120 V, Frosted White, 25000 h Average Life, E26 Base, Dimmable, 5 in Diameter, +40 °C Operating Temperature, 0.65 lb -
Product Type 11.5BR40/Led/3000K/940L/120V -
Short Description LED Lamp, BR40, 80 CRI, 3000K, 11.5W, 120V -
average life 25000 h -
Base E26 -
beam angle 103 ° -
brightness 350 -
Brightness (Lumens) 350 lm -
dimmable Yes -
lumens 525 -
Maximum Operating Temperature +40 °C -
package quantity 1 CT;12 PK -
Standards Met cULus Listed;RoHS Compliant;CSA Certified -
Warranty 5 Year Limited - 10 hr per day -
Brand Satco Rab Lighting
Manufacturers Part Number S9635 BR40-11-930-DIM
sub brand Satco -
Category Description LED REFLECTOR GU, MR R SHAPE LAMPS LED REFLECTOR GU, MR R SHAPE LAMPS
Type BR LED -
Weight 0.65 lb -
Application Hazardous Area -
Operating Temperature -25C (-13F) to a maximum of +45C (+113F) -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat